Shop All Equipment & Container Labels
Accuform
Label, CEMA, 2-1/2x5, Warning Equipment, PK5
Mfr # LECN362
Zoro # G2684151
Sold in multiples of 2 for $14.30
$14.30
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Language English
- Legend Warning Equipment Starts Automatically Can Cause Severe Injury Keep Away (w/Picto)
- Material Vinyl
- Height 2 1/2 in
- Width 5 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Accuform
- MFR # LECN362
- Zoro # G2684151
- UPC # 846642089511
- Country of Origin United States
- Category Equipment & Container Labels
Dimensions
Height | 2 1/2 in |
Width | 5 in |
Depth | 1/250 in |
Description
CEMA Label, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format ANSI/OSHA Format, Sign Legend Equipment Starts Automatically Can Cause Severe Injury Keep Away, Sign Legend Background Color Black, White, Sign Legend Style Symbol and Text, Package Quantity 5
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HONEYWELL MILLER Fall Protection Harness, Universal (L/XL), Polyester (H7IC2A2)
- NMC Fire Alarm Sign (VS28W)
- AZUSA SAFETY Economy Hi-Vis ANSI/ISEA Type R Class 2 Mesh Vest w/2" Reflective Tape & 2 Pockets, 2XL (SVGZ2)
- ARIAT Size 14 Men's Western Boot Steel Work Boot, Brown (10014241)
- ACCUFORM Danger Label, Arc Flash, 3-1/2x5 in, Adhesive Dura-Vinyl (LELC130)
- ACCUFORM Caution Label, 5in W, PK5 (LEQM780VSP)
- ACCUFORM Label, Arc Flash, 7x10, Warning Arc Flash (LELC312)
- ACCUFORM Hard Hat Sticker, 214 in Length, 214 in Width, HAZARDOUS MATERIALS TEAM Legend, Adhesive Vinyl (LHTL130)
- ACCUFORM Danger Label, Asbestos Fibers, 3-1/2x5 in, Dura-Vinyl (LCAW101XVE)
- ACCUFORM Label, 5x7, Warning Arc Flash and, LELC316 (LELC316)
- ACCUFORM Arc Flash Label, Bilingual, 5x7 in, Dura-Vinyl, SBLELC334 (SBLELC334)
- Accuform Equipment & Container Labels