Shop All Identification Labels
Accuform
Label, CEMA, 2-1/2x5, Caution Low, PK5
Mfr # LECN681
Zoro # G6213155
original price:
$12.77
46% off
new price: $6.79
/pk 5, $1.36/ea
$6.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Header Caution
- Material Vinyl
- Width 5 in
- Height 2 1/2 in
- Standards OSHA 1926.555(a)(6),OSHA 29 CFR 1910.145,ANSI Z535,CEMA 201
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Accuform
- MFR # LECN681
- Zoro # G6213155
- UPC # 846642089467
- Country of Origin United States
- Category Identification Labels
Dimensions
Width | 5 in |
Height | 2 1/2 in |
Depth | 1/250 in |
Description
CEMA Label, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format ANSI/OSHA Format, Sign Legend Low Clearance Be Alert, Sign Legend Background Color Black, White, Sign Legend Style Symbol and Text, Package Quantity 5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KEYSTONE SAFETY Nylon Beard Net, XL, PK1000 (112NWI-WHITE-XL)
- ESS Polarized Safety Sunglasses, Gray Polycarbonate Lens, Polarized (740-0529)
- PIP Qualatrile XC, Disposable Gloves, 6 mil Palm, Nitrile, Powder-Free, M ( 8 ), 1000 PK, White (Q125M)
- 5S SUPPLIES 6S in the Workplace Poster 24in X 32in (POSTER-6S-V1)
- ACCUFORM CAUTION SAFETY LABEL AUTOMATIC DOOR 6 in LABR615VSP (LABR615VSP)
- ACCUFORM Hazardous Waste Label, 6 In. W, PK25, MHZW27PSP (MHZW27PSP)
- ACCUFORM Hard Hat Label, 1 In. H, 4 In. W, PK16, LHR104RDOR (LHR104RDOR)
- ACCUFORM Hard Hat Label, Blue, Black/White (LHTL608)
- ACCUFORM Non Regulated Waste Label, 6 In. W, PK100 (MHZW14PSC)
- ACCUFORM Label, Corrosive, 2x2 In, Poly, 250 Roll (LZH614EV2)
- NMC Placard Sign, 1203 3 Dot, Pk10, Material: Unrippable Vinyl (DL41BUV10)
- Accuform Safety Labels