Shop All Equipment & Container Labels
Accuform
Label, CEMA, 2-1/2x5, Caution Hazard, PK5, LECN684
Mfr # LECN684
Zoro # G2684066
product price: $4.79
/pk 5, $0.96/ea
Sold in multiples of 2 for $9.58
$9.58
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Language English
- Legend Caution Hazardous Environment Respiratory Protection Required Authorized Personnel Only (w/Picto)
- Material Vinyl
- Height 2 1/2 in
- Width 5 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Accuform
- MFR # LECN684
- Zoro # G2684066
- UPC # 846642089610
- Country of Origin United States
- Category Equipment & Container Labels
Dimensions
Height | 2 1/2 in |
Width | 5 in |
Depth | 1/250 in |
Description
CEMA Label, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format ANSI/OSHA Format, Sign Legend Hazardous Environment Respiratory Protection Required Authorized Personnel Only, Sign Legend Background Color Black, White, Sign Legend Style Symbol and Text, Package Quantity 5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MCR SAFETY Regular Weight Poly Cotton Natura, L, PK12 (9638L)
- PANDUIT Wire Marker Book, Vinyl Cloth, 1-30 (PCMB-11)
- ZORO SELECT Number Set, 3/8 In. H, Steel (1F108)
- CROSSFIRE Crossfire Talon Bifocal Safety Eyewear (12115)
- ACCUFORM DRUM CONTAINER LABELS USED MHZW507PSC (MHZW507PSC)
- ACCUFORM Danger Label, Arc Flash, 7x10 in, Adhesive Dura-Vinyl (LELC317)
- ACCUFORM Label, CEMA, 2-1/2x5, Warning Exposed, PK5, LECN361 (LECN361)
- ACCUFORM Cylinder Label, 5-1/4x2 In, Petroleum (MCSLPER)
- ACCUFORM Warning Label, CEMA Pressurized, 2-1/2x5 in, Adh Vinyl, 5/PK (LECN365)
- ACCUFORM Label, 5x7, Warning Arc Flash and, LELC310 (LELC310)
- LABELMASTER Triple Rinsed Container Labl, 6"x6", PK100 (TR333)
- Accuform Equipment & Container Labels