Shop All Equipment & Container Labels
Accuform
Label, CEMA, 2-1/2x5, Caution Hazard, PK5, LECN683
Mfr # LECN683
Zoro # G0705349
product price: $7.19
/pk 5, $1.44/ea
Sold in multiples of 2 for $14.38
$14.38
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Language English
- Legend Caution Hazardous Noise Level Ear Protection Required In This Area (w/Picto)
- Material Vinyl
- Height 2 1/2 in
- Width 5 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Accuform
- MFR # LECN683
- Zoro # G0705349
- UPC # 846642089566
- Country of Origin United States
- Category Equipment & Container Labels
Dimensions
Height | 2 1/2 in |
Width | 5 in |
Depth | 1/250 in |
Description
CEMA Label, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format ANSI/OSHA Format, Sign Legend Hazardous Noise Level Ear Protection Required In This Area, Sign Legend Background Color Black, White, Sign Legend Style Symbol and Text, Package Quantity 5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JACKSON SAFETY Front Brim Hard Hat, Type 1, Class E, Ratchet (4-Point), Hi-Vis Orange (20395)
- TRU-SPEC Flame Resistant Cargo Pants, 31" to 33" (1441)
- PIP Coated Gloves, S, Black, Nylon, PK12 (348745S)
- BRADY Notice Tag 5 3/4 in Height, English (87003)
- ACCUFORM DRUM CONTAINER LABELS USED MHZW512PSP (MHZW512PSP)
- ACCUFORM Caution Label, 5in W, PK5 (LEQM780VSP)
- ACCUFORM Hard Hat Sticker (LHTL124)
- ACCUFORM Label, 3-1/2x5, Warning Arc Flash and, LELC309 (LELC309)
- ACCUFORM Label, 5x7, Warning Arc Flash and, LELC310 (LELC310)
- ACCUFORM Label, 3-1/2x5, Danger Arc Flash Hazard, LELC142 (LELC142)
- ACCUFORM Cylinder Label, 5-1/4x2 In, Petroleum (MCSLPER)
- Accuform Equipment & Container Labels