Shop All Equipment & Container Labels
Accuform
Label, Arc Flash, 7x10, Warning Arc Flash
Mfr # LELC312
Zoro # G2684276
original price:
$6.19
14% off
new price: $5.29
/ea
$5.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Legend Warning Arc Flash and Shock Hazard Appropriate PPE Required Failure To Comply With NFPA 70E Requirements Can Result In Serious Injury Or Death
- Material Vinyl
- Height 7 in
- Width 10 in
- Metal Detectable No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Accuform
- MFR # LELC312
- Zoro # G2684276
- Country of Origin United States
- Category Equipment & Container Labels
Dimensions
Height | 7 in |
Width | 10 in |
Depth | 3/500 in |
Description
Label, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format ANSI/OSHA Format, Sign Legend Arc Flash And Shock Hazard Appropriate Ppe Required Failure To Comply With Nfpa 70E Requirements Can Result In Serious Injury Or Death, Sign Legend Background Color White, Sign Legend Style Text
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HY-KO 1.25In Reflective Number 7, 10PK (B00370)
- JUSTRITE Flammable Safety Cabinet, 15 gal., Yellow (891520)
- CONDOR Spill Kit, Universal (35ZR71)
- BANNER STAKES PLUS Barrier System Base, Plastic, Blk (PL4024)
- ACCUFORM DRUM CONTAINER LABELS USED MHZW543PSP (MHZW543PSP)
- ACCUFORM Hard Hat Sticker, 214 in Length, 214 in Width, HAZARDOUS MATERIALS TEAM Legend, Adhesive Vinyl (LHTL130)
- ACCUFORM Label, 7x10, Warning Arc Flash and, LELC321 (LELC321)
- ACCUFORM Caution Label, 5in W, PK5 (LEQM780VSP)
- ACCUFORM Label, 3-1/2x5, Warning Arc Flash and, LELC374 (LELC374)
- ACCUFORM Label, 3-1/2x5, Warning Arc Flash and, SBLSPS374 (SBLSPS374)
- AMERICAN LABELMARK CO LabelMaster® L395 DOT Lithium Battery Marking, Paper, 4" x 2", 500/Roll (L395)
- Accuform Safety Labels