Shop All Equipment & Container Labels
Accuform
Label, 7x10, Warning Arc Flash and, LELC327
Mfr # LELC327
Zoro # G2684300
product price: $3.99
/ea
Sold in multiples of 2 for $7.98
$7.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Legend Warning Arc Flash and Shock Hazard Appropriate PPE Required
- Material Vinyl
- Height 7 in
- Width 10 in
- Metal Detectable No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Accuform
- MFR # LELC327
- Zoro # G2684300
- Country of Origin United States
- Category Equipment & Container Labels
Dimensions
Height | 7 in |
Width | 10 in |
Depth | 3/500 in |
Description
Label, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format ANSI/OSHA Format, Sign Legend Arc Flash And Shock Hazard Appropriate Ppe Required, Sign Legend Background Color White, Sign Legend Style Text
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TILLMAN Stick Left Hand Only Welding Glove, Cowhide Palm, L (1015LL)
- LINCOLN ELECTRIC MIG/Stick Welding Gloves, Cowhide Palm, XL, PR (KH962)
- BRADY Danger Sign, 7 in H, 10 in W, Polyester, Rectangle, English, 85452 (85452)
- HESTRA Nitrile Coated Gloves, Palm Coverage, Black/Gray, M, PR (72450-100-08)
- ACCUFORM Danger Label, Arc Flash, 7x10 in, Adhesive Dura-Vinyl (LELC317)
- ACCUFORM Label, 3-1/2x5, Warning Arc Flash Hazard (LELC384)
- ACCUFORM Label, 3-1/2 In. W, PK5 (LCPG600VSP)
- ACCUFORM Label, CEMA, 2-1/2x5, Warning Exposed, PK5, LECN361 (LECN361)
- ACCUFORM Label, CEMA, 3x6, Warning Exposed, PK5 (LECN375)
- ACCUFORM Hard Hat Sticker (LHTL124)
- GHS SAFETY Label, Gloss Paper, Gas Cylinder, PK1120 (GHS1209)
- Accuform Equipment & Container Labels