Shop All Machine Signs
Accuform
Label, 5 in Height, 3 1/2 in Width, Vinyl, Vertical Rectangle, English
Mfr # LEQM332VSP
Zoro # G3786395
product price: $8.59
/pk 5, $1.72/ea
$8.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Header Warning
- Width 3 1/2 in
- Height 5 in
- Sign Shape Vertical Rectangle
- Sign Material Vinyl
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Accuform
- MFR # LEQM332VSP
- Zoro # G3786395
- Country of Origin United States
- Category Machine Signs
Dimensions
Width | 3 1/2 in |
Height | 5 in |
Depth | 1/250 in |
Description
Label, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format ANSI/OSHA Format, Sign Legend Keep Hands Away Out of Machinery., Sign Legend Background Color White, Sign Legend Style Symbol and Text, Package Quantity 5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HONEYWELL NORTH Filter, N95, White, 2 PK, NIOSH (7531N95)
- MUCK BOOT CO Edgewater Classic High, Brown, 9, PR (ECH-900-BRN-090)
- CONDOR Nitrile Coated Gloves, Palm Coverage, Blue/White, M, PR (20GZ56)
- KIMTECH Veil with Snaps, PK150 (62751)
- ACCUFORM Caution Sign, 7" Height, 10" Width, Vinyl, Rectangle, English (MEQM720VS)
- ACCUFORM Spanish-Bilingual Danger Sign, 14 in Height, 10 in Width, Plastic, Rectangle, English, Spanish (SBMADM014VP)
- ACCUFORM Danger Sign, 20 in Height, 20 in Width, Vinyl, English (KDD725)
- ACCUFORM Safety Label, 3 1/2 in Height, 5 in Width, Vinyl, Horizontal Rectangle, English (LEQM613VSP)
- ACCUFORM L-Shape Projection Sign, 8 in Height, 12 in Width, Plastic, L-Shaped, English (PSP431)
- ACCUFORM Warning Sign, 10 in Height, 7 in Width, Aluminum, Rectangle, English (MRQM300VA)
- NMC Caution Keep Hands Clear Sign, 10 in Height, 14 in Width, Rigid Plastic (C536RB)
- Accuform Signs