Shop All Machine Signs
Accuform
Label, 5 in Height, 3 1/2 in Width, Vinyl, Vertical Rectangle, English
Mfr # LEQM013VSP
Zoro # G3786571
product price: $8.79
/pk 5, $1.76/ea
$8.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Header Danger
- Legend Pinch Points Watch Your Hands
- Width 3 1/2 in
- Height 5 in
- Sign Shape Vertical Rectangle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Accuform
- MFR # LEQM013VSP
- Zoro # G3786571
- UPC # 846642049638
- Country of Origin United States
- Category Machine Signs
Dimensions
Width | 3 1/2 in |
Height | 5 in |
Depth | 1/250 in |
Description
Label, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format ANSI/OSHA Format, Sign Legend Pinch Points Watch Your Hands., Sign Legend Background Color White, Sign Legend Style Symbol and Text, Package Quantity 5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HONEYWELL UVEX Uvex Genesis Anti Fog Safety Glasses, Black Frame, Clear Lens (S3200HS)
- 3M Hlf Msk Resp 6200, M, Cart, AG, OV, P100, PK2 (6AD97-4JG12)
- SHOWA SHOWA Neo Grab Finish Neoprene Gloves, 12PK (6797R-10)
- CARHARTT Wrk Boots, Mens, 9.5, M, Insulatd, Drk Brn, PR (CMF8389-9.5M)
- ACCUFORM Safety First Sign, 10" Height, 14" Width, Aluminum, Rectangle, English (MEQM912VA)
- ACCUFORM CEMA Label, 2 1/2 in Height, 5 in Width, Vinyl, Horizontal Rectangle, English (LECN364)
- ACCUFORM Accuform Danger Keep Hands Clear Label, 5inW x 3-1/2inH, Adhesive Vinyl, 5/Pack (LEQM279VSP)
- ACCUFORM L-Shape Projection Sign, 8 in Height, 12 in Width, Plastic, L-Shaped, English (PSP431)
- ACCUFORM Safety Label, 3 1/2 in Height, 5 in Width, Vinyl, Horizontal Rectangle, English (LEQM017VSP)
- ACCUFORM Danger Sign, 16 in Height, 16 in Width, Vinyl, English (KDD714)
- NMC Caution Machine Safety Sign, 10 in Height, 14 in Width, Rigid Plastic (C610RB)
- Accuform Signs