Shop All Identification Labels
Accuform
Label, 5 in Height, 3 1/2 in English, LFSD901VSP
Mfr # LFSD901VSP
Zoro # G3786526
product price: $7.39
/pk 5, $1.48/ea
Sold in multiples of 2 for $14.78
$14.78
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Header Emergency
- Material Vinyl
- Width 3 1/2 in
- Height 5 in
- Standards ANSI Z535, OSHA 29 CFR 1910.145
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Accuform
- MFR # LFSD901VSP
- Zoro # G3786526
- Country of Origin United States
- Category Identification Labels
Dimensions
Width | 3 1/2 in |
Height | 5 in |
Depth | 1/250 in |
Description
Label, Vertical Rectangle, Number of Printed Sides 1, English, Sign Legend Safety Shower. Keep Area Clear., Sign Legend Background Color White, Sign Legend Style Symbol and Text, Package Quantity 5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NEVS GHS Label - Chemical Circle All Hazards That Apply 2-1/2" x 2-1/2" (GHS-0005)
- BULLARD Front Brim Hard Hat, Type 2, Class E, Ratchet (4-Point), Yellow (VTYLR)
- WERNER I-Beam Sliding Anchor (A550000)
- CONDOR Class 2, Lime, Hook-and-Loop, Solid, Non (786F50)
- ACCUFORM LBL, US FLAG, 2X3, 500/RL (MSN234)
- ACCUFORM Label, CEMA, 3x6, Warning Exposed, PK5 (LECN373)
- ACCUFORM Haz Waste Label, Universal Waste, 6x6 in, Paper, 250/RL (MHZW16PSL)
- ACCUFORM Off Road Use Only Adhesive Tank & Pipe Label (XF1141)
- ACCUFORM Label, Flame, 1x1 In, Poly, 500 Roll (LZH601EV5)
- ACCUFORM 6X6 HAZ WSTE UNIV WSTE POLY PK100 (MHZW16EVC)
- NEVS Blank Chart Labels 1-3/8" x 5-3/8" Orange w/Black (NRB-ORANGE)
- Accuform Safety Labels