Shop All Radiation & Laser Signs
Accuform
Label, 5 in H, 3 1/2 in W, Vinyl, Vertical Rectangle, LRAD603VSP
Mfr # LRAD603VSP
Zoro # G3786282
Sold in multiples of 2 for $11.98
$11.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Header Caution
- Legend Laser In Use Do Not Stare Into Beam
- Width 3 1/2 in
- Height 5 in
- Sign Shape Vertical Rectangle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Accuform
- MFR # LRAD603VSP
- Zoro # G3786282
- Country of Origin United States
- Category Radiation & Laser Signs
Dimensions
Width | 3 1/2 in |
Height | 5 in |
Depth | 1/250 in |
Description
Label, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format ANSI/OSHA Format, Sign Legend Laser In Use. Do Not Stare Into Beam., Sign Legend Background Color White, Sign Legend Style Symbol and Text, Package Quantity 5
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONDOR Stick Left Hand Only Welding Glove, Cowhide Palm, XL (4NHD2)
- LINCOLN ELECTRIC Welding Waist Apron, Leather, 45 in. L (KH804)
- PROPPER Tactical Polo, 3XL, Black (F53834C0013XL)
- SIGNMISSION Safety Sign, 12 in Height, Aluminum, Video Surv - Restr Area (A-1218 Video Surv - Restr Area)
- ACCUFORM Safety Label, 3 1/2 in H, 5 in W, Vinyl, Horizontal Rectangle, LRAD002VSP (LRAD002VSP)
- ACCUFORM Safety Label, 5 in H, 3 1/2 in W, Vinyl, Vertical Rectangle, LRAD607VSP (LRAD607VSP)
- SIGNMISSION OSHA RADIATION, Radiation Equipment Produces, 14in X 10in Rigid Plastic, 14" W, 10" H, Landscape (OS-CR-P-1014-L-10202)
- CONDOR Radiation Sign, 14 in H, 10 in W, Vinyl, Vertical Rectangle, 452A50 (452A50)
- SIGNMISSION Caution Sign-Radiation Hazard with bio graphic-10in x 14in OSHA Sign, 14" H, CS-Radiation Hazard (CS-Radiation Hazard)
- NMC Laser Hazard Sign, 7 in Height, 7 in Width, Pressure Sensitive Vinyl (S67P)
- NMC Caution Microwave Oven Harmful Sign, Bili, 14 in Height, 10 in Width, Rigid Plastic (ESC721RB)
- Accuform Radiation & Laser Signs