Shop All Hot Surface, Temperature & Work Signs
Accuform
Label, 5 in H, 3 1/2 in W, Vinyl, Vertical Rectangle, English, LEQM645VSP
Mfr # LEQM645VSP
Zoro # G3786465
$5.19
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Header Caution
- Legend Hot Surface Do Not touch
- Width 3 1/2 in
- Height 5 in
- Sign Shape Vertical Rectangle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Accuform
- MFR # LEQM645VSP
- Zoro # G3786465
- Country of Origin United States
- Category Hot Surface, Temperature & Work Signs
Dimensions
Width | 3 1/2 in |
Height | 5 in |
Depth | 1/250 in |
Description
Label, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format ANSI/OSHA Format, Sign Legend Hot Surface. Do Not Touch., Sign Legend Background Color White, Sign Legend Style Symbol and Text, Package Quantity 5
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADY Thermal Transfer Label, White, Labels/Roll: 3000 (THT-152-499-3)
- SUPERIOR GLOVE Cut-Resistant Gloves, Glove Size 6, PR (STACXPNRT-6)
- AZAR DISPLAYS 9"W x 12"H Double-Foot Two Sided Sign Holder, PK10 (152712)
- CONDOR Natural Rubber Latex Coated Gloves, Palm Coverage, Black/Green, S, PR (4NMN9)
- ACCUFORM Spanish-Bilingual Danger Sign, 14 in H, 10 in W, Plastic, Rectangle, English, Spanish, SBMCPG020VP (SBMCPG020VP)
- ACCUFORM Caution Sign, 7 in H, 10 in W, Aluminum, Rectangle, English, MCPG611VA (MCPG611VA)
- ACCUFORM Safety Label, 3 1/2 in H, 5 in W, Vinyl, Horizontal Rectangle, English, LEQM015VSP (LEQM015VSP)
- ACCUFORM Safety Label, 3 1/2 in H, 5 in W, Vinyl, Horizontal Rectangle, English, LEQM647VSP (LEQM647VSP)
- ACCUFORM Accuform LCHL675XVE Caution Hot Label, 5"W x 3-1/2"H, Dura-Vinyl„¢, 1/Pack, LCHL675XVE (LCHL675XVE)
- ACCUFORM CEMA Label, 2 1/2 in H, 5 in W, Vinyl, Horizontal Rectangle, English, LECN685 (LECN685)
- SIGNMISSION OSHA Danger Sign, Hot Equipment Unauthorized, 14in X 10in Rigid Plastic, 10" W, 14" H, Portrait (OS-DS-P-1014-V-1359)
- Accuform Signs