Shop All Identification Labels
Accuform
Label, 5 In. H, 3-1/2 In. W, PK5, LPPE304VSP
Mfr # LPPE304VSP
Zoro # G3786404
product price: $8.39
/pk 5, $1.68/ea
Sold in multiples of 2 for $16.78
$16.78
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Header Warning
- Material Vinyl
- Width 3 1/2 in
- Height 5 in
- Standards ANSI Z535, OSHA 29 CFR 1910.145
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Accuform
- MFR # LPPE304VSP
- Zoro # G3786404
- Country of Origin United States
- Category Identification Labels
Dimensions
Width | 3 1/2 in |
Height | 5 in |
Depth | 1/250 in |
Description
Label, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format ANSI/OSHA Format, Sign Legend Wear Personal Protective Clothing., Sign Legend Background Color White, Sign Legend Style Symbol and Text, Package Quantity 5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DURHAM MFG Flammable Safety Cabinet, Self Close, 4 gal., Yellow (1004S-50)
- IRONCLAD PERFORMANCE WEAR Cut Resistant Coated Gloves, A5 Cut Level, Nitrile, L, 1 PR (KKCA5-04-L)
- IRONCAT Welding Cape Sleeve, Split Leather, 2XL (7000/2XL)
- FIBRE-METAL BY HONEYWELL Front Brim Hard Hat, Type 1, Class G, Ratchet (8-Point), Red (P2ASW15A000)
- ACCUFORM Hazardous Waste Label, 6 In. H, PK25, MHZW20EVP (MHZW20EVP)
- ACCUFORM Haz Waste Label, Universal Waste, 4x4 in, Poly, 250/RL (MHZW17EVL)
- ACCUFORM Hazardous Waste Label, Red/Yellow, PK100, MHZW20PSC (MHZW20PSC)
- ACCUFORM Non Regulated Waste Label, 6 In. H, PK25 (MHZW14EVP)
- ACCUFORM DOT Handling Label, 4" Height, 4", MHZW36PSC (MHZW36PSC)
- ACCUFORM Hazardous Waste Label, 6 In. W, PK100, MHZW20SLC (MHZW20SLC)
- BRADY Machine/Equipment Label, PK5, 86902 (86902)
- Accuform Safety Labels