Shop All Identification Labels
Accuform
Label, 5 In. H, 3-1/2 In. W, PK5, LCAW804VSP
Mfr # LCAW804VSP
Zoro # G3786657
product price: $5.35
/pk 5, $1.07/ea
Sold in multiples of 2 for $10.70
$10.70
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Header Notice
- Material Vinyl
- Width 3 1/2 in
- Height 5 in
- Standards ANSI Z535, OSHA 29 CFR 1910.145
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Accuform
- MFR # LCAW804VSP
- Zoro # G3786657
- Country of Origin United States
- Category Identification Labels
Dimensions
Width | 3 1/2 in |
Height | 5 in |
Depth | 1/250 in |
Description
Label, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format ANSI/OSHA Format, Sign Legend This Water Is Unsafe To Drink., Sign Legend Background Color White, Sign Legend Style Symbol and Text, Package Quantity 5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NAPCO PC Interface, White, For Gemini Panels (PCI-MINI)
- NMC Stop Pedestrian Crossing Sign, 18" W, 24" H, Aluminum, Retroreflective Grade: Engineer (TM172J)
- FAME FABRICS Apron, Half Bistro, F28, Nutmeg (82379)
- BRADY Number Label, 0, 1-1/2in.Hx7/8in.W (1530-0)
- ACCUFORM LABEL CLEAN INITIALS DATE 4 X 4 MSN302 (MSN302)
- ACCUFORM Hazardous Waste Label, 6 In. W, PK25, MHZW20PSP (MHZW20PSP)
- ACCUFORM Safety Label, 3 1/2 in Height, 5 in English, LLKT003VSP (LLKT003VSP)
- ACCUFORM Hazardous Waste Label, White/Purple, PK100 (MHZW16PSC)
- ACCUFORM Hazardous Waste Label, 4 In. H, PK100 (MHZW43PSC)
- ACCUFORM Hazardous Waste Label, 3-7/8 In. H, PK250 (MHZW17PSL)
- NEVS Label, Thermal 1" x 2" 1" core (XTJ-12)
- Accuform Identification Labels