Shop All Equipment & Container Labels
Accuform
Label, 3-1/2x5, Warning Arc Flash and, LELC376
Mfr # LELC376
Zoro # G2684416
$4.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Legend Warning Arc Flash and Shock Hazard Appropriate PPE Required
- Material Vinyl
- Height 3 1/2 in
- Width 5 in
- Metal Detectable No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Accuform
- MFR # LELC376
- Zoro # G2684416
- UPC # 846642088460
- Country of Origin United States
- Category Equipment & Container Labels
Dimensions
Height | 3 1/2 in |
Width | 5 in |
Depth | 3/500 in |
Description
Label, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format ANSI/OSHA Format, Sign Legend Arc Flash And Shock Hazard Appropriate Ppe Required, Sign Legend Background Color Black, White, Sign Legend Style Text
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONDOR Safety Sign, 7 in x 10 in, Polyethylene (480L85)
- KLEENGUARD Hooded Disposable Coveralls, S, 25 PK, White, Microporous Film Laminate, Zipper (41503)
- HY-KO 3In White Vinyl Letter V, 10PK (A30532)
- PANDUIT No-Tool I-Line Circuit Breaker Lockout D (PSL-CBILNT)
- ACCUFORM Caution Label, 5in W, PK5 (LEQM780VSP)
- ACCUFORM Cylinder Label, 5-1/4x2 In, Petroleum (MCSLPER)
- ACCUFORM Label, CEMA, 2-1/2x5, Warning Servicing, PK5 (LECN376)
- ACCUFORM Label, 5x7, Warning Arc Flash and, LELC334 (LELC334)
- ACCUFORM Label, CEMA, 2-1/2x5, Warning Walking, PK5 (LECN367)
- ACCUFORM Label, 3-1/2x5, Warning Arc Flash and, LELC318 (LELC318)
- GHS SAFETY Label, Gloss, Skull and Crossbones, PK1120 (GHS1215)
- Accuform Equipment & Container Labels