Shop All Equipment & Container Labels
Accuform
Label, 3-1/2x5, Warning Arc Flash and, LELC374
Mfr # LELC374
Zoro # G2684361
original price:
$4.79
10% off
new price: $4.29
/ea
$4.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Language English
- Legend Warning Arc Flash and Shock Hazard Appropriate PPE Required Do Not Operate Controls Or Open Covers Without Appropriate Personal Protection Equipment. Failure To Comply May Result In Injury Or Death! Refer To NFPA 70E For Minimum Requirements (w/Picto)
- Material Vinyl
- Height 3 1/2 in
- Width 5 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Accuform
- MFR # LELC374
- Zoro # G2684361
- UPC # 846642088439
- Country of Origin United States
- Category Equipment & Container Labels
Dimensions
Height | 3 1/2 in |
Width | 5 in |
Depth | 3/500 in |
Description
Label, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format ANSI/OSHA Format, Sign Legend Arc Flash And Shock Hazard Appropriate Ppe Required Do Not Operate Controls Or Open Covers Without Appropriate Personal Protection Equipment. Failure To Comply May Result In Injury Or Death! Refer To Nfpa 70E For Minimum Requirements, Sign Legend Background Color White, Sign Legend Style Symbol and Text
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ANSELL Cut Resistant Glove, ANSI A5, 7, PR (11755)
- BRADY Voltage Card, 1 Marker, 460 Volts (44114)
- TINGLEY Iron Eagle Rain Hood, Yellw, Snaps, Nylon/Polyurethane (H22147)
- MECHANIX WEAR Hi-Vis Cut Resistant Gloves, A4 Cut Level, Uncoated, S, 1 PR (SFF-X91-008)
- ACCUFORM Hard Hat Sticker, 214 in Length, 214 in Width, CERTIFIED CRANE OPERATOR Legend, Adhesive Vinyl (LHTL107)
- ACCUFORM Label, No Texting While Driving, PK5 (LVHR404)
- ACCUFORM Danger Label, 1-1/2in H, 3in W, PK10 (LEQM003VSP)
- ACCUFORM Hard Hat Sticker, 214 in Length, 214 in Width, HAZARDOUS MATERIALS TEAM Legend, Adhesive Vinyl (LHTL130)
- ACCUFORM Label, CEMA, 2-1/2x5, Warning Walking, PK5 (LECN367)
- ACCUFORM DRUM CONTAINER LABELS USED MHZW512PSP (MHZW512PSP)
- AVERY 8-1/2" x 11" GHS Chemical Labels for Inkjet Printers, 50 labels/50-sheets (7278260521)
- Accuform Safety Labels