Shop All Equipment & Container Labels
Accuform
Label, 3-1/2x5, Warning Arc Flash and, LELC337
Mfr # LELC337
Zoro # G2684230
Sold in multiples of 3 for $11.37
$11.37
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Legend Warning Arc Flash and Shock Hazard Appropriate PPE Required Incident Energy At 18 Inches (Cal/Cm2) ___ Arc Flash Hazard Boundry ___ PPE Minimum Arc Rating (Cal/Cm2) ___ Hazard Risk Category (HRC) ___ ¿
- Material Vinyl
- Height 3 1/2 in
- Width 5 in
- Metal Detectable No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Accuform
- MFR # LELC337
- Zoro # G2684230
- Country of Origin United States
- Category Equipment & Container Labels
Dimensions
Height | 3 1/2 in |
Width | 5 in |
Depth | 3/500 in |
Description
Label, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format ANSI/OSHA Format, Sign Legend Arc Flash And Shock Hazard Appropriate Ppe Required Incident Energy At 18 Inches (Cal/Cm2) ___ Arc Flash Hazard Boundry ___ Ppe Minimum Arc Rating (Cal/Cm2) ___ Hazard Risk Category (Hrc) ___ ..., Sign Legend Background Color White, Sign Legend Style Text
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TINGLEY RUBBER Tingley® O24122 Icon„¢ Snap Fly Front Overall, Fluorescent Lime, Medium (O24122.MD)
- VESTIL Vinyl Label Sign, 10-1/2" H, 14-1/2" W, Vinyl Label, Rectangle, English, SI-D-17-C-LB-011 (SI-D-17-C-LB-011)
- 3M E-A-R TaperFit Disposable Corded Ear Plugs, Bullet Shape, NRR 32 dB, Blue/Yellow, 200 Pairs (12017)
- CARGO MAXX Bungee Cord Tricot Red 18X18 (122-10173)
- ACCUFORM Danger Label, Asbestos Fibers, 3-1/2x5 in, Dura-Vinyl (LCAW101XVE)
- ACCUFORM Danger Label, Arc Flash, 7x10 in, Adhesive Dura-Vinyl (LELC317)
- ACCUFORM Label, 3-1/2x5, Warning Arc Flash and, LELC318 (LELC318)
- ACCUFORM Caution Label, 3-1/2in H, PK5 (LELC601VSP)
- ACCUFORM Label, CEMA, 2-1/2x5, Warning Servicing, PK5 (LECN376)
- ACCUFORM Label, No Texting While Driving, PK5 (LVHR404)
- ACCUFORM Caution Label, 5in W, PK5 (LEQM780VSP)
- Accuform Equipment & Container Labels