Shop All Equipment & Container Labels
Accuform
Label, 3-1/2x5, Warning Arc Flash and, LELC323
Mfr # LELC323
Zoro # G2684328
product price: $4.85
/ea
Sold in multiples of 3 for $14.55
$14.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Legend Warning Arc Flash and Shock Hazard Appropriate PPE Required
- Material Vinyl
- Height 3 1/2 in
- Width 5 in
- Metal Detectable No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Accuform
- MFR # LELC323
- Zoro # G2684328
- UPC # 846642049409
- Country of Origin United States
- Category Equipment & Container Labels
Dimensions
Height | 3 1/2 in |
Width | 5 in |
Depth | 3/500 in |
Description
Arc Flash Label, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format ANSI/OSHA Format, Sign Legend Arc Flash And Shock Hazard Appropriate Ppe Required, Sign Legend Background Color White, Sign Legend Style Text
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INDUSTRIAL SCIENTIFIC Single Gas Detector, NO2, 0-150ppm, Orange (TX1-4)
- PORTWEST Atlanta Hi-Vis Mesh Vest, L (US370)
- ANSELL R-Chem Impact Glove, Lng Cuff, 45cm, M/L, PR (075-10)
- BOSS V2 Flexi Grip Men's Indoor/Outdoor Hi-Viz Gloves Black/Green M 1 pair (8412M)
- ACCUFORM Label, 5x7, Danger Arc Flash and Shock, LELC315 (LELC315)
- ACCUFORM Label, Arc Flash, 7x10, Warning Arc Flash (LELC312)
- ACCUFORM Label, 5x7, Warning Arc Flash and, LELC316 (LELC316)
- ACCUFORM Label, CEMA, 2-1/2x5, Caution Hazard, PK5, LECN683 (LECN683)
- ACCUFORM DRUM CONTAINER LABELS USED MHZW507PSC (MHZW507PSC)
- ACCUFORM Label, CEMA, 2-1/2x5, Warning Equipment, PK5 (LECN362)
- BRADY Emergency Stop Legend Plate Label, 22mm, Black on Yellow, THTEP-248-593YL (THTEP-248-593YL)
- Accuform Equipment & Container Labels