Shop All Equipment & Container Labels
Accuform
Label, 3-1/2x5, Warning Arc Flash and, LELC309
Mfr # LELC309
Zoro # G2684267
product price: $4.95
/ea
$4.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Language English
- Legend Warning Arc Flash and Shock Hazard Appropriate PPE Required Appropriate PPE and Tools Required When Working On This Equipment (w/Picto)
- Material Vinyl
- Height 3 1/2 in
- Width 5 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Accuform
- MFR # LELC309
- Zoro # G2684267
- UPC # 846642049379
- Country of Origin United States
- Category Equipment & Container Labels
Dimensions
Height | 3 1/2 in |
Width | 5 in |
Depth | 3/500 in |
Description
Label, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format ANSI/OSHA Format, Sign Legend Arc Flash And Shock Hazard Appropriate Ppe Required Appropriate Ppe And Tools Required When Working On This Equipment, Sign Legend Background Color White, Sign Legend Style Symbol and Text
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADY Label, Black/Orange, 4.000 In. (B30-25-595-ANSIWA)
- MCR SAFETY Cut Resistant Coated Gloves, A6 Cut Level, Foam Nitrile, S, 1 PR (9672DT5S)
- KENT SAFETY Life Vest, Elite Dual-Sized, S/M (150200-200-030-23)
- ACCUFORM Inspection Tag, 5-3/4 x 3-1/4, PK25 (TRS340CTP)
- ACCUFORM Label, No Texting While Driving, PK5 (LVHR404)
- ACCUFORM Cylinder Label, 5-1/4x2 In, Petroleum (MCSLPER)
- ACCUFORM Hard Hat Sticker, 214 in Length, 214 in Width, CERTIFIED FORKLIFT DRIVER Legend, Adhesive Vinyl (LHTL334)
- ACCUFORM DRUM CONTAINER LABELS USED MHZW507PSC (MHZW507PSC)
- ACCUFORM Hard Hat Sticker, 214 in Length, 214 in Width, QUALIFIED RIGGER Legend, Adhesive Vinyl (LHTL347)
- ACCUFORM Label, CEMA, 2-1/2x5, Caution Hazard, PK5, LECN684 (LECN684)
- AVERY 2" x 4" GHS Chemical Labels for Inkjet Printers, 500 labels/50-sheets (7278260525)
- Accuform Safety Labels