Shop All Equipment & Container Labels
Accuform
Label, 3-1/2x5, Danger Arc Flash and Shock, SBLSPS140
Mfr # SBLSPS140
Zoro # G2684468
product price: $5.59
/ea
Sold in multiples of 3 for $16.77
$16.77
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Legend Arc Flash and Shock Hazard Do Not Operate Controls Or Open Covers Without Appropriate Personal Protection Equipment. Failure To Comply May Result In Injury Or Death! Refer To NFPA 70E For Minimum Requirements
- Material Vinyl
- Height 3 1/2 in
- Width 5 in
- Metal Detectable No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Accuform
- MFR # SBLSPS140
- Zoro # G2684468
- Country of Origin United States
- Category Equipment & Container Labels
Dimensions
Height | 3 1/2 in |
Width | 5 in |
Depth | 3/500 in |
Description
Arc Flash Label, Horizontal Rectangle, Number of Printed Sides 1, English, Spanish, Sign Format ANSI/OSHA Format, Sign Legend Arc Flash And Shock Hazard Do Not Operate Controls Or Open Covers Without Appropriate Personal Protection Equipment. Failure To Comply May Result In Injury Or Death! Refer To NFPA 70E For Minimum Requirements, Sign Legend Background Color White, Sign Legend Style Symbol and Text
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VISUAL WORKPLACE PVC-Board, White, 12"x12 (15-1924-1212-601)
- BOUTON OPTICAL Safety Glasses, Blue Scratch-Resistant (250-AN-10115)
- MECHANIX WEAR Mechanix Wear CG Heavy Duty Black Leather Gloves, Extra Large (CG40-75-011)
- CARHARTT Roller Buckle Belt, Black, 38" L, 1-1/2" W (A000556200109)
- ACCUFORM Label, 3-1/2x5, Warning Arc Flash and, LELC372 (LELC372)
- ACCUFORM Label, 3-1/2x5, Warning Arc Flash and, SBLSPS374 (SBLSPS374)
- ACCUFORM Danger Label, 1-1/2in H, 3in W, PK10 (LEQM003VSP)
- ACCUFORM Safety Label, 7inWx5inH, Blk/Red/Wht, PK5 (LCAW102VSP)
- ACCUFORM Label, 3-1/2x5, Danger Arc Flash and Shock, LELC136 (LELC136)
- ACCUFORM Danger Label, Arc Flash, 7x10 in, Adhesive Dura-Vinyl (LELC317)
- BRADY Chemical Label, 5 In. H, 5 In. W, PK25 (26119LS)
- Accuform Safety Labels