Shop All Equipment & Container Labels
Accuform
Label, 3-1/2x5, Danger Arc Flash and Shock, LELC341
Mfr # LELC341
Zoro # G2684459
product price: $3.55
/ea
Sold in multiples of 3 for $10.65
$10.65
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Legend Danger Arc Flash and Shock Hazard Appropriate PPE Required Incident Energy At 18 Inches (Cal/Cm2) ___ Arc Flash Hazard Boundry ___ PPE Minimum Arc Rating (Cal/Cm2) ___ Hazard Risk Category (HRC) ___ ¿
- Material Vinyl
- Height 3 1/2 in
- Width 5 in
- Metal Detectable No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Accuform
- MFR # LELC341
- Zoro # G2684459
- UPC # 846642088422
- Country of Origin United States
- Category Equipment & Container Labels
Dimensions
Height | 3 1/2 in |
Width | 5 in |
Depth | 3/500 in |
Description
Arc Flash Label, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format ANSI/OSHA Format, Sign Legend Arc Flash And Shock Hazard Appropriate Ppe Required Incident Energy At 18 Inches (Cal/Cm2) ___ Arc Flash Hazard Boundry ___ Ppe Minimum Arc Rating (Cal/Cm2) ___ Hazard Risk Category (Hrc) ___ ..., Sign Legend Background Color White, Sign Legend Style Text
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ANSELL Disposable Gloves, Neoprene, Powder Free, Green, L, 100 PK (25-101)
- IRONCLAD PERFORMANCE WEAR Mechanics Gloves, M, Black, Spandex, Neoprene (EXO-MPLG-03-M)
- MCR SAFETY Cut Resistant Gloves, A7 Cut Level, Uncoated, XL, 1 PR (93861XL)
- ATLANTIC SAFETY PRODUCTS Lightning, Lightning Gloves, 5.2 mil Palm, Nitrile, Powder-Free, L, 100 PK, Black (BL-L)
- ACCUFORM Label, 3-1/2x5, Warning Arc Flash and, LELC376 (LELC376)
- ACCUFORM Label, Arc Flash, 7x10, Warning Arc Flash (LELC312)
- ACCUFORM Safety Label, 7inWx5inH, Blk/Red/Wht, PK5 (LCAW102VSP)
- ACCUFORM Label, 3-1/2 In. W, PK5 (LCPG600VSP)
- ACCUFORM Label, 3-1/2x5, Warning Arc Flash Hazard (LELC384)
- ACCUFORM Label, CEMA, 2-1/2x5, Warning Equipment, PK5 (LECN362)
- BRADY Tamper Seal Label, WARRANTY VOID IF SEAL IS BROKEN, Vinyl, Red on White, 0.8in Dia, 300PK (TL-PK-1)
- Accuform Safety Labels