Shop All Equipment & Container Labels
Accuform
Label, 3-1/2x5, Danger Arc Flash and Shock, LELC132
Mfr # LELC132
Zoro # G2684501
product price: $3.59
/ea
Sold in multiples of 3 for $10.77
$10.77
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Legend Danger Arc Flash & Shock Hazard Appropriate Personal Protection Equipment Required
- Material Vinyl
- Height 3 1/2 in
- Width 5 in
- Metal Detectable No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Accuform
- MFR # LELC132
- Zoro # G2684501
- UPC # 846642088415
- Country of Origin United States
- Category Equipment & Container Labels
Dimensions
Height | 3 1/2 in |
Width | 5 in |
Depth | 3/500 in |
Description
Label, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format ANSI/OSHA Format, Sign Legend Arc Flash & Shock Hazard Appropriate Personal Protection Equipment Required, Sign Legend Background Color White, Sign Legend Style Text
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JUSTRITE Drum Spill Containment Pallet, 8 Drum, 1 (28660)
- ANSELL N89, Fully Textured Exam Gloves, 5.9 mil Palm, Nitrile, Powder-Free, M, 50 PK, Green (N892)
- EDWARDS SIGNALING Horn Strobe, Red, 5-1/2 In. H, 120VAC (868STRR-N5)
- CONDOR TIG Welding Gloves, Goatskin Palm, S, PR (31KY85)
- ACCUFORM Label, 3-1/2x5, Warning Arc Flash and, SBLSPS374 (SBLSPS374)
- ACCUFORM DRUM CONTAINER LABELS USED MHZW512PSP (MHZW512PSP)
- ACCUFORM Label, No Texting While Driving, PK5 (LVHR404)
- ACCUFORM Label, 3-1/2x5, Warning Arc Flash and, LELC309 (LELC309)
- ACCUFORM DRUM CONTAINER LABELS USED MHZW543PSP (MHZW543PSP)
- ACCUFORM Hard Hat Sticker, 214 in Length, 214 in Width, QUALIFIED RIGGER Legend, Adhesive Vinyl (LHTL347)
- BRADY Label, GHS Explosive, Vinyl, 39/Sheet (118815)
- Accuform Safety Labels