Shop All Hot Surface, Temperature & Work Signs
Accuform
Label, 3 1/2 in H, 5 in W, Vinyl, Horizontal Rectangle, English, LEQM011VSP
Mfr # LEQM011VSP
Zoro # G3786316
original price:
$13.00
46% off
new price: $6.99
/pk 5, $1.40/ea
$6.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Header Danger
- Legend Hot
- Width 5 in
- Height 3 1/2 in
- Sign Shape Horizontal Rectangle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Accuform
- MFR # LEQM011VSP
- Zoro # G3786316
- Country of Origin United States
- Category Hot Surface, Temperature & Work Signs
Dimensions
Width | 5 in |
Height | 3 1/2 in |
Depth | 1/250 in |
Description
Label, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format ANSI/OSHA Format, Sign Legend Hot., Sign Legend Background Color White, Sign Legend Style Symbol and Text, Package Quantity 5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Small Hose Washer, 1.5 In. NST, Aluminum (6ATL1)
- ARIAT Relaxed Fit FR Carpenter Jeans, Men's, 2XL (10017262)
- 212 PERFORMANCE Wet Surface Flexible Shell Foam Core Knee Pads (WSKP-05)
- RAILHEAD GEAR Cut Resistant Impact Coated Gloves, A3 Cut Level, Nitrile, 4XL, 1 PR (KE-GL40 4XL)
- ACCUFORM Accuform LCHL675XVE Caution Hot Label, 5"W x 3-1/2"H, Dura-Vinyl„¢, 1/Pack, LCHL675XVE (LCHL675XVE)
- ACCUFORM Safety Label, 3 1/2 in H, 5 in W, Vinyl, Horizontal Rectangle, English, LEQM015VSP (LEQM015VSP)
- ACCUFORM Safety Label, 3 1/2 in H, 5 in W, Vinyl, Horizontal Rectangle, English, LEQM647VSP (LEQM647VSP)
- ACCUFORM Label, 5 in H, 3 1/2 in W, Vinyl, Vertical Rectangle, English, LEQM645VSP (LEQM645VSP)
- ACCUFORM CEMA Label, 2 1/2 in H, 5 in W, Vinyl, Horizontal Rectangle, English, LECN685 (LECN685)
- ACCUFORM Spanish-Bilingual Danger Sign, 14 in H, 10 in W, Plastic, Rectangle, English, Spanish, SBMCPG020VP (SBMCPG020VP)
- CONDOR Danger Sign, 3 1/2 in H, 5 in W, Vinyl, Horizontal Rectangle, English, 474Y14 (474Y14)
- Accuform Hot Surface, Temperature & Work Signs