Shop All Facility Signs
Accuform
L-Shape Projection Sign, 8"X8", Plastic, PSP972
Mfr # PSP972
Zoro # G1729876
product price: $17.09
/ea
$17.09
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Header No Header
- Legend Aed Automated External Defibrillator
- Width 8"
- Height 8"
- Sign Shape L-Shaped
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Accuform
- MFR # PSP972
- Zoro # G1729876
- UPC # 846642045722
- Country of Origin United States
- Category Facility Signs
Dimensions
Width | 8" |
Height | 8" |
Description
L-Shape Projection Sign, Sign Subject Matter Medical and Hospital, Height 8 In., Width 8 In., Sign Material Plastic, Sign Mounting Style With Mounting Holes, L-Shaped, Header No Header, Legend AED Automated External Defibrillator, Printed Language English, Sign Shape L-Shaped
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LYLE Safety Sign, Ear Protection, 10in.W (U4-1249-RD_10X7)
- NMC Two Way Traffic Ahead, TM517K (TM517K)
- RINGERS GLOVES Rescue Gloves, L, Stealth, PR (353-10)
- ZORO SELECT Barricade Tape, 1000 ft., 3inW, PE, PK8 (B3103Y12)
- ACCUFORM Spanish-Bilingual Emergency Information Sign, 14" Height, 10" Width, Plastic, Rectangle (MSPS537VP)
- ACCUFORM Spanish-Bilingual First Aid Sign, SBMFSR501VP (SBMFSR501VP)
- ACCUFORM Notice Sign, 7X10", BL and BK/WHT, AL, Legend Style: Text, MCAW806VA (MCAW806VA)
- ACCUFORM Safety Sign SHIPPING LEFT ARROW 7 in (MVHR595VA)
- ACCUFORM FDC REFLECTIVE SIGN FDC WHITE ON RED (MEXG537VS)
- ACCUFORM 7X10", BL and BK/WHT, ENG, Legend: Non-potable Water Not for Drinking or Cooking Use, MCAW806VS (MCAW806VS)
- SIGNMISSION OSHA Notice, 5" Height, Scrap Metal Only Sign, 7" X 5", Landscape (OS-NS-D-57-L-18254)
- Accuform Signs