Shop All Facility Signs
Accuform
L-Shape Projection Sign, 8"X8", Plastic, PSP919
Mfr # PSP919
Zoro # G1729815
product price: $13.49
/ea
$13.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Header No Header
- Legend Emergency Shut-Off
- Width 8"
- Height 8"
- Sign Shape L-Shaped
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Accuform
- MFR # PSP919
- Zoro # G1729815
- UPC # 846642045906
- Country of Origin United States
- Category Facility Signs
Dimensions
Width | 8" |
Height | 8" |
Description
L-Shape Projection Sign, Sign Subject Matter Facility, Height 8 In., Width 8 In., Sign Material Plastic, Sign Mounting Style With Mounting Holes, L-Shaped, Header No Header, Legend Emergency Shut-Off, Printed Language English, Sign Shape L-Shaped
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WOLVERINE 6-Inch Work Boot, M, 13, Brown, PR (W201175)
- LACROSSE ZXT Insulator III Chest Black, 13, PR (191200-13)
- CONDOR Full Brim Hard Hat, Type 1, Class E, Ratchet (4-Point), Yellow (52LD09)
- GEORGIA BOOT Waterproof Lace-To-Toe Work Boot, 95M, 95M (G101)
- ACCUFORM FDC REFLECTIVE SIGN FDC WHITE ON RED (MEXG537XT)
- ACCUFORM First Aid Sign, 7"X10", Vinyl, MFSD917VS (MFSD917VS)
- ACCUFORM Quality Control Sign, 10X14", ENG, Text, MQTL723VA (MQTL723VA)
- ACCUFORM V-Shape Projection Sign, 6"X8-1/2", PSP633 (PSP633)
- ACCUFORM V-Shape Projection Sign, 6"X8-1/2", PSP601 (PSP601)
- ACCUFORM Smoking Area Sign, 10" H, 7 in W, Rectangle, English, MSMK538VA (MSMK538VA)
- VISUAL WORKPLACE PVC-Board, White, 48"x96 (15-1924-4896-601)
- Accuform Facility Signs