Shop All Facility Signs
Accuform
L-Shape Projection Sign, 8"X8", Plastic, PSP712
Mfr # PSP712
Zoro # G1700108
product price: $9.99
/ea
$9.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Header No Header
- Legend First Aid
- Width 8"
- Height 8"
- Sign Shape L-Shaped
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Accuform
- MFR # PSP712
- Zoro # G1700108
- UPC # 846642045920
- Country of Origin United States
- Category Facility Signs
Dimensions
Width | 8" |
Height | 8" |
Details
Item | L-Shape Projection Sign |
Header | No Header |
Legend | First Aid |
Sign Shape | L-Shaped |
Sign Material | Plastic |
Sign Mounting Style | With Mounting Holes, L-Shaped |
Printed Language | English |
Sign Background Color | Green |
Retroreflective Grade | Not Retroreflective |
Glow-in-the-Dark | No |
UV Resistant | Yes |
Thickness | 0.100" |
Double-Sided | Yes |
ANSI Compliant | Yes |
Standards | OSHA 29 CFR 1910.145; ANSI Z535 |
Legend Style | Symbol and Text |
OSHA Compliant | Yes |
Includes | Mounting screws and self-adhesive foam tape |
Sign Legend Color | White |
Operating Temp. Range | -40 Degrees to 212 Degrees F |
Sign Legend Text Color | White |
Description
L-Shape Projection Sign, Sign Subject Matter First Aid, Height 8 In., Width 8 In., Sign Material Plastic, Sign Mounting Style With Mounting Holes, L-Shaped, Header No Header, Legend First Aid, Printed Language English, Sign Shape L-Shaped
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HEXARMOR Safety Gloves, PR (3025-XXL (11))
- ANSELL Cut Resistant Gloves, A3 Cut Level, Uncoated, L, 1 PR (70-215)
- ZORO SELECT Hazard Marking Tape, Roll, 6In W, 180 ft. L (8XYX6)
- HONEYWELL Honeywell Uvex Avatar Safety Glasses (S2870HS)
- ACCUFORM Spanish-Bilingual First Aid Sign, SBMFSR501VP (SBMFSR501VP)
- ACCUFORM FDC REFLECTIVE SIGN FDC RED ON WHITE (MEXG544RV)
- ACCUFORM Door Knob Hanger Tag, 9 in Height, 4 in Width, English (TAD843)
- ACCUFORM Spanish-Bilingual Notice Sign, 14"X10", SBMCAW800VP (SBMCAW800VP)
- ACCUFORM IMO Safety Sign, 6"X3", Plastic, Legend: 9, MLMR309GE (MLMR309GE)
- ACCUFORM 7X10", BL and BK/WHT, ENG, Legend: Non-potable Water Not for Drinking or Cooking Use, MCAW806VS (MCAW806VS)
- SIGNMISSION Safety Sign, OSHA Notice, 10" Height, Aluminum, NOTICE Empty Drum Storage Area Sign, Landscape (OS-NS-A-1014-L-15619)
- Accuform Signs