Shop All Facility Signs
Accuform
L-Shape Projection Sign, 8"X8", Plastic, PSP702
Mfr # PSP702
Zoro # G1730077
product price: $11.55
/ea
$11.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Header No Header
- Legend Eye Wash
- Width 8 in
- Height 8 in
- Sign Shape L-Shaped
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Accuform
- MFR # PSP702
- Zoro # G1730077
- UPC # 846642014148
- Country of Origin United States
- Category Facility Signs
Dimensions
Width | 8 in |
Height | 8 in |
Details
Item | L-Shape Projection Sign |
Header | No Header |
Legend | Eye Wash |
Sign Shape | L-Shaped |
Sign Material | Plastic |
Sign Mounting Style | L-Shaped, With Mounting Holes |
Printed Language | English |
Sign Background Color | White |
Retroreflective Grade | Not Retroreflective |
Glow-in-the-Dark | No |
UV Resistant | Yes |
Thickness | 0.1 in |
Operating Temp. Range | -40 Degrees F to 212 Degrees F |
ANSI Compliant | Yes |
Double-Sided | Yes |
Standards | OSHA 29 CFR 1910.145; ANSI Z535 |
OSHA Compliant | Yes |
Sign Legend Color | Green |
Legend Style | Symbol and Text |
Includes | Mounting screws and self-adhesive foam tape |
Sign Legend Text Color | Green |
Description
L-Shape Projection Sign, Sign Subject Matter Eyewash and Shower, Height 8 in, Width 8 in, Sign Material Plastic, Sign Mounting Style L-Shaped, With Mounting Holes, Header No Header, Legend Eye Wash, Printed Language English, Sign Shape L-Shaped
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CARHARTT Loose Fit Midweight Short-Sleeve Plaid Shirt, Tan, 2XL, REG (105702-TAN2XLREG)
- DEX SAVIOR Mechanics Glove, Hi Viz Green, Neoprene Shell, Large (MG101/L)
- TILLMAN Lg Grain/Split Cow Drvrs Glv-Cd, PR (1428L)
- RADIANS Radians Diamond(TM) Bump Cap (302-GREEN)
- ACCUFORM L-Shape Projection Sign, 18"X4", Plastic, Height: 18", PSP439 (PSP439)
- ACCUFORM Danger - Deep Water Warning Sign, 219074-7X10P (219074-7X10P)
- ACCUFORM SEVERE WEATHER SAFETY SIGN SEVERE FRMFEX541XV (FRMFEX541XV)
- ACCUFORM Spanish-Bilingual First Aid Sign, 10" Height, 14" Width, Aluminum, Rectangle, English, Spanish (SBMFSD927MVA)
- ACCUFORM L-Shape Projection Sign, 8"X8", Plastic, Legend: Aed Automated External Defibrillator, PSP721 (PSP721)
- ACCUFORM Quality Control Sign, 10X14", ENG, Text, MQTL723VA (MQTL723VA)
- SIGNMISSION Safety Sign, OSHA Notice, 10" Height, Laundry Rules Empty Your Pockets Sign With Symbol, Landscape (OS-NS-D-1014-L-13986)
- Accuform Facility Signs