Shop All Facility Signs
Accuform
L-Shape Projection Sign, 8"X12", Plastic, PSP499
Mfr # PSP499
Zoro # G1694325
original price:
$20.30
34% off
new price: $13.29
/ea
$13.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Header No Header
- Legend Please Recycle
- Height 8"
- Sign Shape L-Shaped
- Sign Material Plastic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Accuform
- MFR # PSP499
- Zoro # G1694325
- UPC # 846642059392
- Country of Origin United States
- Category Facility Signs
Dimensions
Width | 12" |
Height | 8" |
Description
L-Shape Projection Sign, Sign Subject Matter Recycling, Height 8 In., Width 12 In., Sign Material Plastic, Sign Mounting Style With Mounting Holes, L-Shaped, Header No Header, Legend Please Recycle, Printed Language English, Sign Shape L-Shaped
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M Fire Barrier Composite Sheet, 36 x 36 In. (CS-195+3X3-BOX*)
- JAMCO Flammable Safety Cabinet, 60 gal., Yellow (BJ60YP)
- BRADY Floor Marking Tape, Square, 3 In.W, 100 ft. (121368)
- BRADY Label, 1 in W, White (M6-18-499)
- ACCUFORM Notice Sign, 7X10", BL and BK/WHT, AL, Legend Style: Text, MCAW806VA (MCAW806VA)
- ACCUFORM SEVERE WEATHER SAFETY SIGN SEVERE FRMFEX541XV (FRMFEX541XV)
- ACCUFORM First Aid Sign, 7"X10", Vinyl, MFSD928VS (MFSD928VS)
- ACCUFORM Spill Control Sign, 7"X10", Aluminum, MCHL563VA (MCHL563VA)
- ACCUFORM Spill Control Sign, 7"X10", Vinyl, MCHL563VS (MCHL563VS)
- ACCUFORM Housekeeping Sign, 7"X10", Vinyl, MHSK926VS (MHSK926VS)
- LYLE Decal, Plastic, Danger Men Working, 10 x 7", Sign Legend Text Color: Black, LCU4-0340-NP_10X7 (LCU4-0340-NP_10X7)
- Accuform Facility Signs