Shop All Facility Signs
Accuform
L-Shape Projection Sign, 8"X12", Plastic, PSP220
Mfr # PSP220
Zoro # G1694343
product price: $15.45
/ea
$15.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Header No Header
- Legend Spill Station
- Width 12"
- Height 8"
- Sign Shape L-Shaped
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Accuform
- MFR # PSP220
- Zoro # G1694343
- UPC # 846642014193
- Country of Origin United States
- Category Facility Signs
Dimensions
Width | 12" |
Height | 8" |
Details
Item | L-Shape Projection Sign |
Header | No Header |
Legend | Spill Station |
Sign Shape | L-Shaped |
Sign Material | Plastic |
Printed Language | English |
Sign Background Color | Yellow |
Retroreflective Grade | Not Retroreflective |
Glow-in-the-Dark | No |
UV Resistant | Yes |
Thickness | 0.100" |
Includes | Mounting screws and self-adhesive foam tape |
Double-Sided | Yes |
Operating Temp. Range | -40 Degrees to 212 Degrees F |
Standards | OSHA 29 CFR 1910.145; ANSI Z535 |
ANSI Compliant | Yes |
OSHA Compliant | Yes |
Sign Legend Color | Black |
Legend Style | Text |
Sign Legend Text Color | Black |
Description
L-Shape Projection Sign, Sign Subject Matter Spill Control, Height 8 In., Width 12 In., Sign Material Plastic, Header No Header, Legend Spill Station, Printed Language English, Sign Shape L-Shaped
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HONEYWELL MILLER Shock Absorbing Lanyard, 6 ft., Green (232TWLS-Z7/6FTGN)
- ULTRATECH Spill Containment Berm, 6 ft.Lx4 ft.W (8460)
- ZORO SELECT Jersey Barrier Polycade Traffic Barrier, Plastic, 34 in H, 73 3/4 in L, 18 in W, Yellow (TB-6-14)
- SUNDSTROM SAFETY Full Face Respirator Kit, P100, Universal (H10-0018)
- ACCUFORM Housekeeping Sign, 10" Height, 14" Width (MHSK572VP)
- ACCUFORM SAFETY SIGN DESIGNATED SMOKING AREA MSMK590XT (MSMK590XT)
- ACCUFORM V-Shape Projection Sign, 6"X8-1/2", PSP602 (PSP602)
- ACCUFORM Notice Sign, 7X10", BL and BK/WHT, ENG, Thickness: 0.004", MVHR846VS (MVHR846VS)
- ACCUFORM V-Shape Projection Sign, 6"X8-1/2", Sign Legend Text Color: Red, PSP808 (PSP808)
- ACCUFORM V-Shape Projection Sign, 6"X8-1/2", PSP601 (PSP601)
- BRADY Danger Sign, 7" HX10" W, Plastic, Width: 10", 131741 (131741)
- Accuform Signs