Shop All Facility Signs
Accuform
L-Shape Projection Sign, 18"X4", Plastic, Height: 18", PSP439
Mfr # PSP439
Zoro # G1723524
product price: $10.59
/ea
$10.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Header No Header
- Legend Shower Eye Wash
- Width 4"
- Height 18"
- Sign Shape L-Shaped
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Accuform
- MFR # PSP439
- Zoro # G1723524
- UPC # 846642045883
- Country of Origin United States
- Category Facility Signs
Dimensions
Width | 4" |
Height | 18" |
Details
Item | L-Shape Projection Sign |
Header | No Header |
Legend | Shower Eye Wash |
Sign Shape | L-Shaped |
Sign Material | Plastic |
Sign Mounting Style | With Mounting Holes, L-Shaped |
Printed Language | English |
Sign Background Color | White |
Retroreflective Grade | Not Retroreflective |
Glow-in-the-Dark | No |
UV Resistant | Yes |
Thickness | 0.100" |
Includes | Mounting screws and self-adhesive foam tape |
Double-Sided | Yes |
Operating Temp. Range | -40 Degrees to 212 Degrees F |
Legend Style | Symbol and Text |
ANSI Compliant | Yes |
OSHA Compliant | Yes |
Standards | OSHA 29 CFR 1910.145; ANSI Z535 |
Sign Legend Color | Green |
Sign Legend Text Color | Green |
Description
L-Shape Projection Sign, Sign Subject Matter Eyewash and Shower, Height 18 In., Width 4 In., Sign Material Plastic, Sign Mounting Style With Mounting Holes, L-Shaped, Header No Header, Legend Shower Eye Wash, Printed Language English, Sign Shape L-Shaped
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIGNMISSION OSHA, 7" Height, Decal, 10" x 7", Landscape, Shipping And Receiving Warehouse Sign (OS-MISC-D-710-L-19513)
- MCR SAFETY Safety Glasses, Clear Anti-Scratch (LW210)
- BRADY Pipe Marker, Chlorine, Yellow, 4 to 6 In (4025-D)
- BDG Grey HPPE Cut Resistant Grey Sandy Nitrile Palm, Size XL (10) (99-1-9626-10)
- ACCUFORM Emergency Sign, 12 in Height, 14 in Width, Plastic, V-Shaped, English, Spanish (SBPSP393)
- ACCUFORM L-Shape Projection Sign, 8"X8", Plastic, PSP972 (PSP972)
- ACCUFORM BRUSHED ALUMINUM 3D PROJECTION PSM327 (PSM327)
- ACCUFORM First Aid Sign, 10"X14", Plastic, MFSD988VP (MFSD988VP)
- ACCUFORM CONSTRUCTION SITE PPEID SIGN SBMBR409 (SBMBR409)
- ACCUFORM Potable Water Sign, 10" Height, 14" Width, Plastic, Rectangle, English (MCAW501VP)
- NMC NOTICE COVER YOUR COUGH SIGN, , ESN535RB (ESN535RB)
- Accuform Facility Signs