Shop All Facility Signs
Accuform
IMO Safety Sign, 6"X6", Polyester, Thickness: 0.012", MLMR149GE
Mfr # MLMR149GE
Zoro # G1715465
product price: $9.39
/ea
$9.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Header No Header
- Legend Pictogram Only
- Width 6"
- Height 6"
- Sign Shape Square
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Accuform
- MFR # MLMR149GE
- Zoro # G1715465
- UPC # 657597848371
- Country of Origin United States
- Category Facility Signs
Dimensions
Width | 6" |
Height | 6" |
Details
Item | IMO (International Maritime Organization) Safety Sign |
Header | No Header |
Legend | Pictogram Only |
Sign Shape | Square |
Sign Material | Polyester |
Sign Mounting Style | Adhesive Surface |
Printed Language | No Text |
Sign Background Color | Green, Yellow |
Retroreflective Grade | Not Retroreflective |
Glow-in-the-Dark | Yes |
UV Resistant | Yes |
Thickness | 0.012" |
OSHA Compliant | Yes |
Legend Style | Symbol |
ANSI Compliant | Yes |
Operating Temp. Range | -30 Degrees to 175 Degrees F |
Double-Sided | No |
Standards | OSHA 29 CFR 1910.145; ANSI Z535 |
Description
IMO (International Maritime Organization) Safety Sign, Sign Subject Matter Eyewash and Shower, Height 6 In., Width 6 In., Sign Material Polyester, Sign Mounting Style Adhesive Surface, Header No Header, Legend Pictogram Only, Printed Language No Text, Sign Shape Square
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- YOUNG BROS STAMP WORKS Symbol Set, 3/8in H, Gothic, Steel (08053)
- IRONCLAD PERFORMANCE WEAR Knit Gloves, Sizes M/8, 10 L, PR (SKC5SN-03-M)
- BAFFIN Size 10 Men's Steel Rubber Boot, Black (85740000)
- PEAKWORKS Fall Protection Kit, Size: Universal (V8252356)
- ACCUFORM V-Shape Projection Sign, 6"X8-1/2", PSP609 (PSP609)
- ACCUFORM Potable Water Sign, 10" Height, 14" Width, Aluminum, Rectangle, English (MCAW501VA)
- ACCUFORM Spanish-Bilingual Notice Sign, 14"X10", SBMCAW800VP (SBMCAW800VP)
- ACCUFORM SEVERE WEATHER SAFETY SIGN SEVERE FRMFEX541VS (FRMFEX541VS)
- ACCUFORM Bilingual "Danger - Water Unsafe to Drink" Warning Sign, 219072-10X14A (219072-10X14A)
- ACCUFORM V-Shape Projection Sign, 6"X8-1/2", Header: Caution, PSP127 (PSP127)
- NMC Finish Your Day Without An Accident Scoreboard, DSB63 (DSB63)
- Accuform Signs