Shop All Facility Signs
Accuform
IMO Safety Sign, 6"X6", Polyester, MLMR148GE
Mfr # MLMR148GE
Zoro # G1716637
product price: $8.99
/ea
$8.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Header No Header
- Legend Pictogram Only
- Width 6"
- Height 6"
- Sign Shape Square
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Accuform
- MFR # MLMR148GE
- Zoro # G1716637
- Country of Origin United States
- Category Facility Signs
Dimensions
Width | 6" |
Height | 6" |
Description
IMO (International Maritime Organization) Safety Sign, Sign Subject Matter Eyewash and Shower, Height 6 In., Width 6 In., Sign Material Polyester, Sign Mounting Style Adhesive Surface, Header No Header, Legend Pictogram Only, Printed Language No Text, Sign Shape Square
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LYLE Notice Sign, 10 in H, 14 in W, Reflective Sheeting, Horizontal Rectangle, English, U5-1547-RD_14X10 (U5-1547-RD_14X10)
- CELLUCAP Laboratory Barrier Gown, XL, 52 In. L, Ties (434TXGRA)
- MUCK BOOT CO Women's Arctic Sport II Mid Boot (AS2M6TW M 110)
- CALLOWAY MILLS Natural, Black, 17 W x 29 L (105741729)
- ACCUFORM ADA BRAILLE TACTILE RESTROOM SIGN PAD923BK (PAD923BK)
- ACCUFORM Spanish-Bilingual Emergency Information Sign, 14" Height, 10" Width, Plastic, Rectangle (MSPS537VP)
- ACCUFORM Bilingual "Danger - Water Unsafe to Drink" Warning Sign, 219072-10X14S (219072-10X14S)
- ACCUFORM V-Shape Projection Sign, 6"X8-1/2", PSP609 (PSP609)
- ACCUFORM Notice Sign, 7X10", BL and BK/WHT, AL, Legend Style: Text, MCAW806VA (MCAW806VA)
- ACCUFORM SAFETY SIGN ASSEMBLY POINT 24 in X 24 in (FRR922RA)
- HEADLINE SIGN ADA Sign, All Gender/Wheelchair Accessible Tactile Symbol, Plastic, 6 x 9, Black/White (9486)
- Accuform Facility Signs