Shop All Facility Signs
Accuform
IMO Safety Sign, 6"X6", Plastic, MLMR148GX
Mfr # MLMR148GX
Zoro # G1716366
$13.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Header No Header
- Legend Pictogram Only
- Width 6"
- Height 6"
- Sign Shape Square
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Accuform
- MFR # MLMR148GX
- Zoro # G1716366
- Country of Origin United States
- Category Facility Signs
Dimensions
Width | 6" |
Height | 6" |
Description
IMO (International Maritime Organization) Safety Sign, Sign Subject Matter Eyewash and Shower, Height 6 In., Width 6 In., Sign Material Plastic, Sign Mounting Style Surface, Header No Header, Legend Pictogram Only, Printed Language No Text, Sign Shape Square
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADY Lockout Tag, 1-1/2" H x 3" W, 1/8" Hole Sz (105676)
- 3M E-A-R Disposable Ear Plugs, 17 (10080529210019)
- BRADY Label Cartridge, Gray, Labels/Roll: 100 (M71-110-145FR-GY)
- MILLER ELECTRIC Half Mask Respirator, LPR-100, M/L, Single Filter (ML00995)
- ACCUFORM Housekeeping Sign, 10" Height, 14" Width (MHSK572VP)
- ACCUFORM L-Shape Projection Sign, 8"X8", Plastic, PSP745 (PSP745)
- ACCUFORM Spanish-Bilingual First Aid Sign, SBMFSR502VA (SBMFSR502VA)
- ACCUFORM Emergency Sign, 12 in Height, 14 in Width, Plastic, V-Shaped, English, Spanish (SBPSP393)
- ACCUFORM Smoking Area Sign, 10" H, 14 in W, Vinyl, Rectangle, English, MSMK590VS (MSMK590VS)
- ACCUFORM SAFETY SIGN EMERGENCY SPILL RESPONSE (MCHL564XT)
- NMC Danger Non-Potable Water Sign, DGA5AB (DGA5AB)
- Accuform Facility Signs