Shop All Facility Signs
Accuform
IMO Safety Sign, 6"X6", Plastic, MLMR146GX
Mfr # MLMR146GX
Zoro # G1714519
product price: $11.45
/ea
$11.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Header No Header
- Legend Pictogram Only
- Width 6"
- Height 6"
- Sign Shape Square
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Accuform
- MFR # MLMR146GX
- Zoro # G1714519
- UPC # 46643008683
- Country of Origin United States
- Category Facility Signs
Dimensions
Width | 6" |
Height | 6" |
Details
Item | IMO (International Maritime Organization) Safety Sign |
Header | No Header |
Legend | Pictogram Only |
Sign Shape | Square |
Sign Material | Plastic |
Sign Mounting Style | Surface |
Printed Language | No Text |
Sign Background Color | Green, Yellow |
Retroreflective Grade | Not Retroreflective |
Glow-in-the-Dark | Yes |
UV Resistant | Yes |
Thickness | 0.072" |
ANSI Compliant | Yes |
Legend Style | Symbol |
Double-Sided | No |
Operating Temp. Range | -50 Degrees to 190 Degrees F |
Standards | OSHA 29 CFR 1910.145; ANSI Z535 |
OSHA Compliant | Yes |
Description
IMO (International Maritime Organization) Safety Sign, Sign Subject Matter First Aid, Height 6 In., Width 6 In., Sign Material Plastic, Sign Mounting Style Surface, Header No Header, Legend Pictogram Only, Printed Language No Text, Sign Shape Square
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HONEYWELL MILLER Fall Protection Harness, Universal (L/XL), Polyester (H5IC222022)
- JAFLINE HD Attack Line Fire Hose, Orange, Rubber (G52H15HDO50N)
- NOTRAX 5 ft. L x PVC Closed Cell Foam, 1/2" Thick (508S0035BY)
- MASTER LOCK Butterfly Valve Lockout, Universal, Red (S3921)
- ACCUFORM Spill Control Sign, 10"X14", Aluminum, Sign Background Color: Yellow, MCHL567VA (MCHL567VA)
- ACCUFORM Spanish-Bilingual First Aid Sign, 10" Height, 14" Width, Aluminum, Rectangle, English, Spanish (SBMFSD927MVA)
- ACCUFORM Spanish-Bilingual Notice Sign, 14"X10", Sign Material: Vinyl, SBMRST813VS (SBMRST813VS)
- ACCUFORM Housekeeping Sign, 7"X10", Vinyl, MHSK937VS (MHSK937VS)
- ACCUFORM SAFETY SIGN EMERGENCY SPILL RESPONSE (MCHL564VA)
- ACCUFORM SAFETY SIGN SORRY, WE ft RE CLOSED 10 in (MADM570VP)
- NMC Women Architectural Sign, AS34 (AS34)
- Accuform Facility Signs