Shop All Facility Signs
Accuform
IMO Safety Sign, 6"X3", Plastic, MLMR305GX
Mfr # MLMR305GX
Zoro # G1717023
$8.09
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Header No Header
- Legend 5
- Width 3"
- Height 6"
- Sign Shape Rectangle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Accuform
- MFR # MLMR305GX
- Zoro # G1717023
- Country of Origin United States
- Category Facility Signs
Dimensions
Width | 3" |
Height | 6" |
Description
IMO (International Maritime Organization) Safety Sign, Sign Subject Matter Numbers, Height 6 In., Width 3 In., Sign Material Plastic, Sign Mounting Style Surface, Header No Header, Legend 5, Printed Language English, Sign Shape Rectangle
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KASK Rescue Helmet, Black, 1 Size, Zenith X2 (WHE00097-210)
- SOUND SEAL Acoustic Foam, Convoluted, Gray, 2in, PK4 (CF2)
- CARHARTT High Visibility Hooded Sweatshirt, XL (104987-BOGXLREG)
- CARHARTT WRKPNTS DUNGAREE 34 34 MDNGHT (B11-MDT 34 34)
- ACCUFORM Spill Control Sign, 7"X10", Vinyl, MCHL563VS (MCHL563VS)
- ACCUFORM Slip-Gard Round Floor Sign, 17"X17", MFS713 (MFS713)
- ACCUFORM Smoking Area Sign, 14 in Height, 10 in Width, Aluminum, Rectangle, English, Spanish (SBMSMK806VA)
- ACCUFORM SAFETY SIGN ASSEMBLY POINT 24 in X 24 in (FRR922RA)
- ACCUFORM Spanish-Bilingual First Aid Sign, 10" Height, 14" Width, Aluminum, Rectangle, English, Spanish (SBMFSD927MVA)
- ACCUFORM Housekeeping Sign, 10"X7", Vinyl, MRSK500VS (MRSK500VS)
- NMC California Proposition 65 Warning California Proposition 65, Pk5, CP2AP (CP2AP)
- Accuform Signs