Shop All Facility Signs
Accuform
IMO Safety Sign, 6"X3", Plastic, Legend: 9, MLMR309GE
Mfr # MLMR309GE
Zoro # G1715666
$7.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Header No Header
- Legend 9
- Width 3"
- Height 6"
- Sign Shape Rectangle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Accuform
- MFR # MLMR309GE
- Zoro # G1715666
- Country of Origin United States
- Category Facility Signs
Dimensions
Width | 3" |
Height | 6" |
Details
Item | IMO (International Maritime Organization) Safety Sign |
Header | No Header |
Legend | 9 |
Sign Shape | Rectangle |
Sign Material | Plastic |
Sign Mounting Style | Adhesive Surface |
Printed Language | English |
Sign Background Color | Green |
Retroreflective Grade | Not Retroreflective |
Glow-in-the-Dark | Yes |
UV Resistant | Yes |
Thickness | 0.012" |
Sign Legend Color | Yellow |
Standards | OSHA 29 CFR 1910.145; ANSI Z535 |
Operating Temp. Range | -30 Degrees to 175 Degrees F |
Double-Sided | No |
Legend Style | Text |
OSHA Compliant | Yes |
ANSI Compliant | Yes |
Sign Legend Text Color | Yellow |
Description
IMO (International Maritime Organization) Safety Sign, Sign Subject Matter Numbers, Height 6 In., Width 3 In., Sign Material Plastic, Sign Mounting Style Adhesive Surface, Header No Header, Legend 9, Printed Language English, Sign Shape Rectangle
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BERKSHIRE Gloves, Regular, Polyester, PK200 (BGL2.200BR)
- LYLE Safety Sign, 10 in Height, 14 in Width, Aluminum, Horizontal Rectangle, English, U7-1054-RA_14X10 (U7-1054-RA_14X10)
- ARIAT FR Pullover Hoodie, Men's, L (10032830)
- ALLEGRO INDUSTRIES Knee Pads, Soft, EVA, Universal, PR (6998)
- ACCUFORM V-Shape Projection Sign, 6"X8-1/2", PSP605 (PSP605)
- ACCUFORM Spill Control Sign, 10"X14", Aluminum, Sign Background Color: Yellow, MCHL567VA (MCHL567VA)
- ACCUFORM L-Shape Projection Sign, 8"X8", Plastic, Legend: Aed Automated External Defibrillator, PSP721 (PSP721)
- ACCUFORM L-Shape Projection Sign, 8"X8", Plastic, PSP745 (PSP745)
- ACCUFORM First Aid Sign, 10X14", GRN and BK/WHT, MFSD924VP (MFSD924VP)
- ACCUFORM Caution Sign, 20" Height, 12" Width, Plastic, Rectangle, English (PFE301)
- BRADY Eye Wash/Safety Shower Sign, 10 in Height, 14 in Width, Aluminum, Rectangle, English (132217)
- Accuform Signs