Shop All Facility Signs
Accuform
IMO Safety Sign, 6"X3", Plastic, Legend: 7, MLMR307GX
Mfr # MLMR307GX
Zoro # G1717635
$8.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Header No Header
- Legend 7
- Width 3"
- Height 6"
- Sign Shape Rectangle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Accuform
- MFR # MLMR307GX
- Zoro # G1717635
- Country of Origin United States
- Category Facility Signs
Dimensions
Width | 3" |
Height | 6" |
Details
Item | IMO (International Maritime Organization) Safety Sign |
Header | No Header |
Legend | 7 |
Sign Shape | Rectangle |
Sign Material | Plastic |
Sign Mounting Style | Surface |
Printed Language | English |
Sign Background Color | Green |
Retroreflective Grade | Not Retroreflective |
Glow-in-the-Dark | Yes |
UV Resistant | Yes |
Thickness | 0.072" |
Legend Style | Text |
Double-Sided | No |
OSHA Compliant | Yes |
Operating Temp. Range | -50 Degrees to 190 Degrees F |
Standards | OSHA 29 CFR 1910.145; ANSI Z535 |
Sign Legend Color | Yellow |
ANSI Compliant | Yes |
Sign Legend Text Color | Yellow |
Description
IMO (International Maritime Organization) Safety Sign, Sign Subject Matter Numbers, Height 6 In., Width 3 In., Sign Material Plastic, Sign Mounting Style Surface, Header No Header, Legend 7, Printed Language English, Sign Shape Rectangle
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADY Floor Marking Tape, Roll, 4In W, 100 ft. L (104375)
- TOUGH DUCK Men's Black Polyester 5-in-one Parka size 2XL (S42621)
- JUSTRITE Corrosive Safety Cabinet, Blue, 18", H (891302)
- NOTRAX 10 ft. L x Vinyl Surface Nitrile Rubber Sponge Base, 9/16" Thick (485S0310YB)
- ACCUFORM Door Knob Hanger Tag, 9 in Height, 4 in Width, English (TAD843)
- ACCUFORM Housekeeping Sign, 10" Height, 14" Width (MHSK572VP)
- ACCUFORM L-Shape Projection Sign, 8"X8", Plastic, Width: 8", PSP734 (PSP734)
- ACCUFORM SEVERE WEATHER SAFETY SIGN SEVERE FRMFEX524XT (FRMFEX524XT)
- ACCUFORM Notice Sign, 7X10", BL and BK/WHT, ENG, Legend: Clean Up Spills Immediately, MHSK835VS (MHSK835VS)
- ACCUFORM Bilingual "Danger - Water Unsafe to Drink" Warning Sign, 219072-10X14S (219072-10X14S)
- ACCUFORM SAFETY SIGN KEEP YOUR WORK AREA MHSK533VS (MHSK533VS)
- Accuform Facility Signs