Shop All Facility Signs
Accuform
IMO Safety Sign, 6"X3", , MLMR303GE
Mfr # MLMR303GE
Zoro # G1713234
$6.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Header No Header
- Legend 3
- Width 3"
- Height 6"
- Sign Shape Rectangle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Accuform
- MFR # MLMR303GE
- Zoro # G1713234
- UPC # 46643015384
- Country of Origin United States
- Category Facility Signs
Dimensions
Width | 3" |
Height | 6" |
Description
IMO (International Maritime Organization) Safety Sign, Sign Subject Matter Numbers, Height 6 In., Width 3 In., Sign Mounting Style Adhesive Surface, Header No Header, Legend 3, Printed Language English, Sign Shape Rectangle
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UTILITY PRO Birds Eye Pique S/S T Shirt, XL (UHV302-XL)
- RED KAP Mens Ls Choc Brwn Poplin Work Shirt, XL (SP14CB LN XL)
- DUNLOP 11 Men's Black (EC02A33)
- CONDOR Leather Drivers Gloves, Cowhide, Full Finger, Shirred Slip-On, XL, 1 Pair (3ZL49)
- ACCUFORM Quality Control Sign, 7X10", ENG, Text, Sign Material: Aluminum, MQTL713VA (MQTL713VA)
- ACCUFORM V-Shape Projection Sign, 6"X8-1/2", PSP609 (PSP609)
- ACCUFORM SAFETY SIGN EMERGENCY SPILL RESPONSE (MCHL564XV)
- ACCUFORM SEVERE WEATHER SAFETY SIGN SEVERE FRMFEX524XV (FRMFEX524XV)
- ACCUFORM Telephone Sign, 7" Height, 10" Width, Aluminum, Rectangle, English (MFSD598VA)
- ACCUFORM Spanish-Bilingual V-Shape Proj Sign, SBPSP657 (SBPSP657)
- NMC Symbol Life Buoy With Light And Smoke Imo Label, IMO211R (IMO211R)
- Accuform Signs