Shop All Letters and Numbers
Accuform
IMO CHARACTERS 6 X 3 DURA LUMIGLOW MLMR343GX
Mfr # MLMR343GX
Zoro # G211708792
product price: $13.25
/ea
$13.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Height 6 in
- Material Glow Plastic
- Width 3 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Accuform
- MFR # MLMR343GX
- Zoro # G211708792
- Country of Origin United States
- Category Letters and Numbers
Dimensions
Overall Height | 6 in |
Width | 3 in |
Details
Material | Glow Plastic |
Description
ACCUFORM IMO CHARACTERS 6 X 3 DURA LUMIGLOW MLMR343GX
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DMI Lumbar Belt, L, Hook-and-Loop, White (632-6405-2923)
- ZORO SELECT Texas Flagging Tape, Lime Glo, 150 ft (TXLG-200)
- DEWALT Heated Jackets Htd Struct Soft Shell Jkt Kitted-Blk-L (DCHJ090BD1-L)
- KLEENGUARD G10, Nitrile Disposable Gloves, 4 mil Palm, Nitrile, Powder-Free, XL ( 10 ), 100 PK, Blue (54189)
- HARDLINE PRODUCTS Number 1 Decal, 3" Black Vinyl, PK10 (3SCBP1)
- HILLMAN 5 in. Reflective Black Vinyl Self-Adhesive Number 7 1 pc, 6PK (844103)
- HARDLINE PRODUCTS Number and Letter Combo Kit, Red/Purple (GREPUG200)
- BRADY Aluminum Number, 3in.H Character, PK10 (1600-3)
- DELTANA Numbers, Zinc Black 4" (RNZ44)
- HILLMAN 4" Brs Nail On #1 (847043)
- DELTANA Residential Letter E Oil Rubbed Bronze 4" (RL4E-10B)
- Accuform Letters and Numbers