Shop All Letters and Numbers
Accuform
IMO CHARACTERS 6 X 3 DURA LUMIGLOW MLMR341GE
Mfr # MLMR341GE
Zoro # G211708198
product price: $10.55
/ea
$10.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Height 6 in
- Material Glow Adhesive Vinyl
- Width 3 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Accuform
- MFR # MLMR341GE
- Zoro # G211708198
- Country of Origin United States
- Category Letters and Numbers
Dimensions
Overall Height | 6 in |
Width | 3 in |
Details
Material | Glow Adhesive Vinyl |
Description
ACCUFORM IMO CHARACTERS 6 X 3 DURA LUMIGLOW MLMR341GE
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HONEYWELL HOWARD LEIGHT Max Lite Ear Plugs Dispenser Refill, Uncorded, Contoured-T Shape, NRR 30 dB, Green, M, 500 Pairs (LPF-1-D)
- DUNLOP Shoe, Unisex, 14"H, Purofort, PR (LJ2HD01)
- 3M Pavement Marker, White/Red, 4" L, PK100 (RPM-290-WR)
- GASTEC Tube, Carbon Dioxide, 10-100, PK10 (2HT)
- STRANCO Die-Cut Reflective Letter Label, M (DWR-SINGLE-8-M)
- BRADY Aluminum Number, 3in.H Character, PK10 (1600-6)
- HILLMAN 1.5 in. Reflective Black Aluminum Self-Adhesive Number 8 1 pc, 6PK (840490)
- MAGNA VISUAL Die Cut Letter Magnets, 3", White, PK108 (DCA-31)
- HARDLINE PRODUCTS Number Kit, White, 3 in. Overall H, PK300 (3SCWP30)
- DELTANA Residential Letter B Oil Rubbed Bronze 4" (RL4B-10B)
- BRADY KVA Numbr Label, 2-1/2in.H Character, PK25 (50020)
- Accuform Letters and Numbers