Shop All Letters and Numbers
Accuform
IMO CHARACTERS 6 X 3 DURA LUMIGLOW MLMR340GE
Mfr # MLMR340GE
Zoro # G111708052
product price: $10.55
/ea
$10.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Height 6 in
- Material Glow Adhesive Vinyl
- Width 3 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Accuform
- MFR # MLMR340GE
- Zoro # G111708052
- Country of Origin United States
- Category Letters and Numbers
Dimensions
Overall Height | 6 in |
Width | 3 in |
Details
Material | Glow Adhesive Vinyl |
Description
ACCUFORM IMO CHARACTERS 6 X 3 DURA LUMIGLOW MLMR340GE
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LACROSSE ZXT Knee Boot 16" Black Foam, 9, PR (189010-9)
- SAFE HANDLER Lifting Support Weight Belt, X-Large, Black (BLSH-ES-XL-2LB)
- DUPONT Coveralls, 12 PK, White, Tychem(R) 4000, Zipper (SL127BWH4X001200)
- LYLE Caution Sign, Self-Adhesive Vinyl, 10 in H, LCU3-0066-RD_14x10 (LCU3-0066-RD_14x10)
- WESTCOTT Permanent Vinyl Lettering, Franklin Gothic 4" (15864)
- STRANCO Die Cut Number Label, 9, 10 Cards, PK10 (DBV-1-9-10)
- HY-KO 4In Solid Brass Number 8, 5PK (A10498)
- MASTERVISION Magnetic Numbers, Black (KT2020)
- HY-KO ST-1 1 in. Letter & Number Stencil Set (300197)
- STRANCO Die-Cut Refl. Number Label, 6, 2In H, PK5 (DWR-2-6-5)
- HY-KO 1.25In Reflective Number 9, 10PK (B00372)
- Accuform Letters and Numbers