Shop All Letters and Numbers
Accuform
IMO CHARACTERS 6 X 3 DURA LUMIGLOW MLMR324GE
Mfr # MLMR324GE
Zoro # G811707829
$10.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Height 6 in
- Material Glow Adhesive Vinyl
- Width 3 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Accuform
- MFR # MLMR324GE
- Zoro # G811707829
- Country of Origin United States
- Category Letters and Numbers
Dimensions
Overall Height | 6 in |
Width | 3 in |
Details
Material | Glow Adhesive Vinyl |
Description
ACCUFORM IMO CHARACTERS 6 X 3 DURA LUMIGLOW MLMR324GE
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IRONCAT Leather Gloves, Gunn - Full Back, PR, PK12 (IC9)
- HONEYWELL NORTH Forestry Screen, Metal, Black (FS03-H5)
- PIONEER Safety Hoodie, Hi-Vis, Black, Cotton, 2XL (V2570470U-2XL)
- ULTRATECH Spill Tray, Black, Spill Cap. 16.5 gal. (2328)
- PARTNERS BRAND Vinyl Warehouse Number Kit Labels, Black/White, 1/Each (DL9315)
- STRANCO Reflective Letter Label, S, 2-1/2in H, PK25 (RUM200-S-YB)
- TAPE LOGIC Tape Logic® Number Labels, "2", 1" Circle, Black, 500/Roll (DL6752)
- BRADY Ultra Reflective Letter, D, PK10 (3000-D)
- BRADY Ultra Reflective Numbers, 2, PK10 (3010-2)
- STRANCO Reflective Letter Label, B, 2-1/2in H, PK25 (RUM200-B-YB)
- HY-KO 4In Solid Brass Number 4, 5PK (A10494)
- Accuform Letters and Numbers