Shop All Letters and Numbers
Accuform
IMO CHARACTERS 6 in X 3 in DURA LUMIGLOW
Mfr # MLMR342GE
Zoro # G311708050
product price: $10.55
/ea
$10.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Height 6 in
- Material Glow Adhesive Vinyl
- Width 3 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Accuform
- MFR # MLMR342GE
- Zoro # G311708050
- Country of Origin United States
- Category Letters and Numbers
Dimensions
Overall Height | 6 in |
Width | 3 in |
Details
Material | Glow Adhesive Vinyl |
Description
Accuform IMO CHARACTERS 6 in X 3 in DURA LUMIGLOW MLMR342GE
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ANSELL Chemical Resistant Gloves, 9, Blue, PR (04-002)
- KINCO Kinco 18-oz. Heavyweight Chore Gloves (818 MEDIUM)
- CARHARTT FR Womens Full Swing Quick Duck Jacket (102694-410)
- NMC Danger No Trespassing Sign, D81R (D81R)
- MAXIM LIGHTING House Number 7 - Singleton (53637WT)
- BRADY Quik-Align 5150 Series Polyester 4 in Lbl Legend: 0 Yellow 10PK (5150P-0)
- HY-KO 4In Black Plastic Number 1, 10PK (A10291)
- BRADY Reflective Numbers And Letters, 0, PK25 (5890-0)
- HILLMAN 3 in. Black Vinyl Self-Adhesive Number Set 0-9 23 pc, 6PK (842274)
- HY-KO Number House 8 Plastic 6In Blk (30208)
- BRADY Numbers Label Kit, 0 Thru 9, PK25 (1530-# KIT)
- Accuform Letters and Numbers