Shop All Letters and Numbers
Accuform
IMO CHARACTERS 6 in X 3 in DURA LUMIGLOW
Mfr # MLMR330GX
Zoro # G711707455
$13.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Height 6 in
- Material Glow Plastic
- Width 3 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Accuform
- MFR # MLMR330GX
- Zoro # G711707455
- Country of Origin United States
- Category Letters and Numbers
Dimensions
Overall Height | 6 in |
Width | 3 in |
Details
Material | Glow Plastic |
Description
Accuform IMO CHARACTERS 6 in X 3 in DURA LUMIGLOW MLMR330GX
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLC WORK GEAR CLC Tool Works 110RED Work Suspender, Nylon, Red (110RED)
- CONDOR Cut Resistant Gloves, A4 Cut Level, Uncoated, XL, 1 PR (29JV78)
- CONDOR String Knit Gloves, Polyester/Cotton, White, X-Large (2UTZ5)
- KINCO Kinco Lined Suede Deerskin Driver (903HK-XL)
- STRANCO Die-Cut Reflective Number Label, 2, 6In H (DWR-6-2-EA)
- HY-KO 1.25In Reflective Letter A, 10PK (B00373)
- BRADY Number Label, 3, 5in.Hx1-3/4in.W, Vinyl (1560-3)
- HY-KO 4In Black Plastic Number 9, 10PK (A10299)
- BRADY Numbers And Letters Kit, 0 Thru 9, PK25 (1550-# KIT)
- STRANCO Reflective Letter Label, N, 2-1/2in H, PK25 (RUM200-N-YB)
- SEGOMO TOOLS 36 Piece 3mm 1/8 Inch Professional Letter & Number Punch Stamp Set (STAMPSET18)
- Accuform Letters and Numbers