Shop All Letters and Numbers
Accuform
IMO CHARACTERS 6 in x 3 in DURA LUMIGLOW
Mfr # MLMR329GX
Zoro # G111707505
product price: $13.25
/ea
$13.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Height 6 in
- Material Glow Plastic
- Width 3 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Accuform
- MFR # MLMR329GX
- Zoro # G111707505
- Country of Origin United States
- Category Letters and Numbers
Dimensions
Overall Height | 6 in |
Width | 3 in |
Details
Material | Glow Plastic |
Description
Accuform IMO CHARACTERS 6 in x 3 in DURA LUMIGLOW MLMR329GX
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LYLE Safety Decal, 7 in H, 10 in W, Reflective Sheeting, Vertical Rectangle, English, U7-1225-RD_10X7 (U7-1225-RD_10X7)
- ILC Replacement for Narco MED R-22 Oxygen Sensors (R-22 OXYGEN SENSORS NARCO MED)
- ACE Rubber Boot, Men's, 11, Mid-Calf, Black, PR (885999105161)
- MCR SAFETY Gloves, L, PR (MU3624GL)
- HILLMAN 3 in. Black Vinyl Self-Adhesive Number 3 1 pc, 6PK (841490)
- DELTANA Residential Letter M Lifetime Brass 4" (RL4M-CR003)
- DELTANA Residential Letter A Oil Rubbed Bronze 4" (RL4A-10B)
- BRADY Numbers and Letters Labels, PK 10 (8200P-1)
- HANSON C H CO Figures 20581 1/4 Steel Figure (20581 1/4)
- HILLMAN 3 in. Reflective Black Vinyl Self-Adhesive Number 6 1 pc, 6PK (840790)
- HY-KO Self-adhesive Reflective Numbers, Pack of 10 (RV-50/5)
- Accuform Letters and Numbers