Shop All Letters and Numbers
Accuform
IMO CHARACTERS 6 in x 3 in DURA LUMIGLOW
Mfr # MLMR329GE
Zoro # G611707517
$10.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Height 6 in
- Material Glow Adhesive Vinyl
- Width 3 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Accuform
- MFR # MLMR329GE
- Zoro # G611707517
- Country of Origin United States
- Category Letters and Numbers
Dimensions
Overall Height | 6 in |
Width | 3 in |
Details
Material | Glow Adhesive Vinyl |
Description
Accuform IMO CHARACTERS 6 in x 3 in DURA LUMIGLOW MLMR329GE
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PIP Foam Nitrile Coated Gloves, Palm Coverage, Blue, L, 12PK (34-824/L)
- VESTIL Crowd Control Interlocking Barrier (PRAIL-102-HD-Y-FF)
- CONDOR Bouffant Cap, Green, Universal, PK100 (3EZC8)
- BERNE Heartland Washed Duck Hooded Work Jacket (HJ375)
- LABELMASTER Clear Vinyl, 3.5", Numeral, 2, DOT, PK50 (NUMBER2R)
- BRADY Numbers and Letters Labels (175276)
- BRADY Numbers and Letters Labels, PK 10 (5180P-0)
- HILLMAN 5 in. Reflective Black Vinyl Self-Adhesive Number 7 1 pc, 6PK (844103)
- STRANCO Die-Cut Refl. Number Label, 0, 3In H, PK5 (DWR-3-0-5)
- HY-KO 4In Solid Brass Number 0, 5PK (A10490)
- C.H. HANSON Letter Set, 1/8 In. H, Steel (20851)
- Accuform Letters and Numbers