Shop All Letters and Numbers
Accuform
IMO CHARACTERS 6 in X 3 in DURA LUMIGLOW
Mfr # MLMR323GE
Zoro # G411707113
product price: $10.55
/ea
$10.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Height 6 in
- Material Glow Adhesive Vinyl
- Width 3 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Accuform
- MFR # MLMR323GE
- Zoro # G411707113
- Country of Origin United States
- Category Letters and Numbers
Dimensions
Overall Height | 6 in |
Width | 3 in |
Details
Material | Glow Adhesive Vinyl |
Description
Accuform IMO CHARACTERS 6 in X 3 in DURA LUMIGLOW MLMR323GE
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONDOR Safety Sign, 14 in H, 20 in W, Polyethylene, Horizontal Rectangle, English, 474C75 (474C75)
- 3M DBI-SALA Lanyard, 3 ft., Yellow (1231103)
- DEWALT Safety Glasses, Wraparound I/O Lens, 12PK (DPG94-9D)
- ROCKY Core Neoprene Waterproof 1000G Insulated Outdoor Boot, 13M (RKYS053)
- HY-KO Letter House M 3In Refl Blk (RV-50/M)
- MAXIM LIGHTING House Number 4 - Singleton (53634WT)
- BRADY Carded Numbers and Letters, 8, PK10 (5050-8)
- HY-KO 6In White Plastic Number 5, 5PK (A30305)
- HY-KO 1In Black/Gold Numbers/Letters, 10PK (A02020)
- STRANCO Die Cut Letter Label, D, 10 Cards, PK10 (DBV-4-D-10)
- ZORO SELECT Letter and Number Set, 3/32 In. H, Steel (1F110)
- Accuform Letters and Numbers