Shop All Letters and Numbers
Accuform
IMO CHARACTERS 6 in X 3 in DURA LUMIGLOW
Mfr # MLMR322GE
Zoro # G411707083
product price: $10.55
/ea
$10.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Height 6 in
- Material Glow Adhesive Vinyl
- Width 3 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Accuform
- MFR # MLMR322GE
- Zoro # G411707083
- Country of Origin United States
- Category Letters and Numbers
Dimensions
Overall Height | 6 in |
Width | 3 in |
Details
Material | Glow Adhesive Vinyl |
Description
Accuform IMO CHARACTERS 6 in X 3 in DURA LUMIGLOW MLMR322GE
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIGHTY LINE Caution Door Swing Area, Red, Floor Sign (CDSA36)
- NMC Hot Dot Placard Sign, Pk10, Material: Adhesive Backed Vinyl (DL76P10)
- PROPPER Mens Tactical Pant, LAPD Navy, 40x32In (F52525045040X32)
- ACCUFORM Accuform Lockout, Stopout Ball Valve Lockout, Fits 3/8in - 1-1/4in, Plastic (KDD442)
- BRADY Ultra Reflective Numbers, 1, PK10 (3000-1)
- BRADY Carded Letters, A Thru Z, 5 In. H, PK25 (3460-LTR KIT)
- HARDLINE PRODUCTS Number and Letter Combo Kit, White, 3in. H (GWHI200EC)
- PARTNERS BRAND Vinyl Warehouse Number Labels, "5", 3 1/2", Black/White, 50/Case (DL9305)
- HARDLINE PRODUCTS Number Label, Wht, Vinyl, 7in. H, No. 8, PK3 (DB73W-8)
- BRADY Aluminum Number, 3in.H Character, PK10 (1600-3)
- NMC Letter Card, 2" A 10 Letters/Card, Ps (LPS5A)
- Accuform Letters and Numbers