Shop All Tags
Accuform
ID Tag, Numbered 001-100, 1-1/8 in, Circle, White/Green, 100/PK
Mfr # TDG300GN
Zoro # G3502152
original price:
$61.79
15% off
$52.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Plastic
- Color Green/White
- Height 1 1/8 in
- Width 1 1/8 in
- Character Series 1 to 100
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Height | 1 1/8 in |
Width | 1 1/8 in |
Diameter | 1 1/8 in |
Hole Size | 1/8 in |
Mounting Hole Diameter | 0.125 in |
Description
Engraved Numbered Tags, Valve Tag Application General Purpose, Tag Shape Round, Character Type Numbers, Serialization Method Consecutive Numbers, Number Sequence 001-100, English, Number of Printed Sides 1, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOWMAN DISPENSERS Hand & Nail Brush Dispenser (CL007-0300)
- CARHARTT Long Sleeve T-Shirt, Heather Gray, XL (K126-HGY XLG REG)
- BRADLEY Safety Shower and Eye/Facewash (S19314FW)
- NMC Dot Placard Sign, 1987 3, Alcohols, Pk10, Material: Pressure Sensitive Removable Vinyl .0045 (DL143BPR10)
- ACCUFORM Permit Tag By The Roll, 6-1/4 x 3, PK250 (TAR724)
- ACCUFORM Inspection Tag, Roll, 6-1/4 x 3, PK250 (TAR734)
- ACCUFORM Door Knob Hgr Tag, 9 x 4 In, Bk/Yel, PK10 (TAD842)
- ACCUFORM Caution Tag By The Roll, 6-1/4 x 3, PK100 (TAR134)
- ACCUFORM Notice Tag, 5-1/4 x 3-1/4 In, Bl/Wht, PK25 (TAL329)
- ACCUFORM Loop n Strap Danger Tag, 5.25 x3.25, PK25 (TAL304)
- PANDUIT Marker Plate, 316 Stainless, PK100 (MMP350H-C316)
- Accuform Tags