Shop All Slip, Trip & Fall Hazard Signs
Accuform
Ice Alert Indicator Sign, 9" Height, 9" Width
Mfr # FRW976
Zoro # G2105435
product price: $258.99
/ea
Free Shipping & Returns
$258.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 9"
- Height 9"
- Thickness 1 1/4 in
- Symbol Ice Alert
- Legend Style Symbol
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Accuform
- MFR # FRW976
- Zoro # G2105435
- UPC # 846642678944
- Country of Origin United States
- Category Slip, Trip & Fall Hazard Signs
Dimensions
Width | 9" |
Height | 9" |
Details
Item | Ice Alert Indicator Sign |
Thickness | 1 1/4 in |
Symbol | Ice Alert |
Legend Style | Symbol |
Material | Aluminum/Plastic |
Legend/Background Color | Silver and Blue/Gray |
Description
Ice Alert Indicator Sign, Height 9 In., Width 9 In.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MSA SAFETY Canister, P100, Black/Magenta (10067469)
- BRADY Label, 1 1/2 in W, Clear; White (M6-157-427)
- NMC Individual Character Stencil Number Set 12", Pk12 (PMN12)
- KLEIN TOOLS Positioning Strap, 6-1/2-Inch Snap Hook, 7-Foot (KG5295-7L)
- ACCUFORM CEMA Label, 2 1/2 in Height, 5 in Width, Vinyl, Horizontal Rectangle, English (LECN682)
- ACCUFORM SAFETY LABEL WATCH YOUR STEP 2 in X 12 in LSTF511VSP (LSTF511VSP)
- ACCUFORM Caution Sign, 7" H, 10" W, Plastic, Rectangle, English, MSTF659VP (MSTF659VP)
- NMC Caution Slippery When Wet Sign - Bilingual, ESC57PB (ESC57PB)
- NMC Caution Watch Your Step Sign, CGA12AB (CGA12AB)
- BRADY Notice Sign, 10" H, 14" W, Aluminum, Rectangle, English, 129117 (129117)
- NMC Caution Use Handrail Sign, C191PB (C191PB)
- Accuform Signs