Shop All Personal Protective Equipment Signs
Accuform
Hygiene Sign, 7 in Height, 10 in Width, Plastic, Rectangle, English
Mfr # MPPE541VP
Zoro # G1701815
product price: $6.29
/ea
Sold in multiples of 2 for $12.58
$12.58
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Header No Header
- Legend Hair Nets Required Beyond This Point
- Height 7 in
- Sign Shape Rectangle
- Sign Material Plastic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Accuform
- MFR # MPPE541VP
- Zoro # G1701815
- Country of Origin United States
- Category Personal Protective Equipment Signs
Dimensions
Width | 10 in |
Height | 7 in |
Details
Item | Hygiene Sign |
Header | No Header |
Legend | Hair Nets Required Beyond This Point |
Sign Shape | Rectangle |
Sign Material | Plastic |
Sign Mounting Style | With Mounting Holes |
Printed Language | English |
Sign Background Color | White |
Retroreflective Grade | Not Retroreflective |
Glow-in-the-Dark | No |
UV Resistant | Yes |
Thickness | 0.055 in |
ANSI Compliant | Yes |
Sign Legend Color | Black |
Standards | OSHA 29 CFR 1910.145; ANSI Z535 |
OSHA Compliant | Yes |
Double-Sided | No |
Legend Style | Text |
Operating Temp. Range | -90 Degrees to 168 Degrees F |
Sign Legend Text Color | Black |
Description
Hygiene Sign, Sign Subject Matter Personal Protection, Height 7 in, Width 10 in, Sign Material Plastic, Sign Mounting Style With Mounting Holes, Header No Header, Legend Hair Nets Required Beyond This Point, Printed Language English, Sign Shape Rectangle
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FEDERAL SIGNAL Beacon Warning Light, Clear, LED (SLM350C)
- MILWAUKEE TOOL Skull Cap, Polyester, Black/Blue (48-73-4545)
- ANSELL Knit Gloves, 9/L, Green/Black, 9.25" L, PR (11-842)
- RED KAP Unisex White 80/20 Lab Coat W/Knit (KP70WH RG XXL)
- ACCUFORM Warning Label, Arc Flash, 3-1/2x5 in, Adhesive Paper, 100/RL, LRLE308 (LRLE308)
- ACCUFORM Danger Sign, 14 in Height, 10 in Width, Vinyl, Vertical Rectangle, English (MCAW042VS)
- ACCUFORM Danger Sign, 14 in Height, 20 in Width, Plastic, Horizontal Rectangle, English (MCAW046VP)
- ACCUFORM Danger Sign, FAll Protection Req, 24x36 In (MFPR163VP)
- ACCUFORM Safety Label, Instruction, 3-1/2 In. H, PK5 (LPPE621VSP)
- ACCUFORM Arc Flash Label, 7 in Height, 10 in Width, Vinyl, Vertical Rectangle, English, Spanish (SBLELC336)
- NMC Hard Hat Area Graphic Bilingual (ESD651RB)
- Accuform Personal Protective Equipment Signs